PLAST-O-MATIC CAFE1-1-25VS-PP  | CW9BGD

PLAST-O-MATIC CAFE1-1-25VS-PP Electrically Actuated Ball Valve, FKM Seal, Socket Connection, Polypro, 25 mm Size

Item: CW9BGD Model: CAFE1-1-25VS-PP
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)22.86
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFE1-1-25EPS-CP  | CW9BFW CAFE1-1-25EPS-CPCAFE1-1-25EPS-CP-
RFQ
PLAST-O-MATIC CAFE1-1-25EPS-PF  | CW9BFX CAFE1-1-25EPS-PFCAFE1-1-25EPS-PF-
RFQ
PLAST-O-MATIC CAFE1-1-25EPS-PP  | CW9BFY CAFE1-1-25EPS-PPCAFE1-1-25EPS-PP-
RFQ
PLAST-O-MATIC CAFE1-1-25EPS-PV  | CW9BFZ CAFE1-1-25EPS-PVCAFE1-1-25EPS-PV-
RFQ
PLAST-O-MATIC CAFE1-1-25EPS-RPF  | CW9BGA CAFE1-1-25EPS-RPFCAFE1-1-25EPS-RPF-
RFQ
PLAST-O-MATIC CAFE1-1-25VS-CP  | CW9BGB CAFE1-1-25VS-CPCAFE1-1-25VS-CP-
RFQ
PLAST-O-MATIC CAFE1-1-25VS-PF  | CW9BGC CAFE1-1-25VS-PFCAFE1-1-25VS-PF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFE1-1-25VS-PP Electrically Actuated Ball Valve, FKM Seal, Socket Connection, Polypro, 25 mm Size