PLAST-O-MATIC CAFE1-1-20VS-PV  | CW9BFU

PLAST-O-MATIC CAFE1-1-20VS-PV Electrically Actuated Ball Valve, FKM Seal, Socket Connection, PVC, 20 mm Size

Item: CW9BFU Model: CAFE1-1-20VS-PV
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)22.86
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFE1-1-20EPS-CP  | CW9BFK CAFE1-1-20EPS-CPCAFE1-1-20EPS-CP-
RFQ
PLAST-O-MATIC CAFE1-1-20EPS-PF  | CW9BFL CAFE1-1-20EPS-PFCAFE1-1-20EPS-PF-
RFQ
PLAST-O-MATIC CAFE1-1-20EPS-PP  | CW9BFM CAFE1-1-20EPS-PPCAFE1-1-20EPS-PP-
RFQ
PLAST-O-MATIC CAFE1-1-20EPS-PV  | CW9BFN CAFE1-1-20EPS-PVCAFE1-1-20EPS-PV-
RFQ
PLAST-O-MATIC CAFE1-1-20EPS-RPF  | CW9BFP CAFE1-1-20EPS-RPFCAFE1-1-20EPS-RPF-
RFQ
PLAST-O-MATIC CAFE1-1-20VS-CP  | CW9BFQ CAFE1-1-20VS-CPCAFE1-1-20VS-CP-
RFQ
PLAST-O-MATIC CAFE1-1-20VS-PF  | CW9BFR CAFE1-1-20VS-PFCAFE1-1-20VS-PF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFE1-1-20VS-PV Electrically Actuated Ball Valve, FKM Seal, Socket Connection, PVC, 20 mm Size