PLAST-O-MATIC CAFE1-1-200VT-PP  | CW9BFG

PLAST-O-MATIC CAFE1-1-200VT-PP Electrically Actuated Ball Valve, FKM Seal, NPT Threaded Connection, Polypro, 2 Inch Size

Item: CW9BFG Model: CAFE1-1-200VT-PP
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)34.11
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFE1-1-200EPBSP-CP  | CW9BDR CAFE1-1-200EPBSP-CPCAFE1-1-200EPBSP-CP-
RFQ
PLAST-O-MATIC CAFE1-1-200EPBSP-PF  | CW9BDT CAFE1-1-200EPBSP-PFCAFE1-1-200EPBSP-PF-
RFQ
PLAST-O-MATIC CAFE1-1-200EPBSP-PP  | CW9BDU CAFE1-1-200EPBSP-PPCAFE1-1-200EPBSP-PP-
RFQ
PLAST-O-MATIC CAFE1-1-200EPBSP-PV  | CW9BDV CAFE1-1-200EPBSP-PVCAFE1-1-200EPBSP-PV-
RFQ
PLAST-O-MATIC CAFE1-1-200EPBSP-RPF  | CW9BDW CAFE1-1-200EPBSP-RPFCAFE1-1-200EPBSP-RPF-
RFQ
PLAST-O-MATIC CAFE1-1-200EPFL-CP  | CW9BDX CAFE1-1-200EPFL-CPCAFE1-1-200EPFL-CP-
RFQ
PLAST-O-MATIC CAFE1-1-200EPFL-PF  | CW9BDY CAFE1-1-200EPFL-PFCAFE1-1-200EPFL-PF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFE1-1-200VT-PP Electrically Actuated Ball Valve, FKM Seal, NPT Threaded Connection, Polypro, 2 Inch Size