PLAST-O-MATIC CAFE1-1-150EPFL-PP  | CW9BCE

PLAST-O-MATIC CAFE1-1-150EPFL-PP Electrically Actuated Ball Valve, EPDM Seal, Flanged Connection, Polypro, 1-1/2 Inch Size

Item: CW9BCE Model: CAFE1-1-150EPFL-PP
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)32.69
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFE1-1-150EPBSP-CP  | CW9BBX CAFE1-1-150EPBSP-CPCAFE1-1-150EPBSP-CP-
RFQ
PLAST-O-MATIC CAFE1-1-150EPBSP-PF  | CW9BBY CAFE1-1-150EPBSP-PFCAFE1-1-150EPBSP-PF-
RFQ
PLAST-O-MATIC CAFE1-1-150EPBSP-PP  | CW9BBZ CAFE1-1-150EPBSP-PPCAFE1-1-150EPBSP-PP-
RFQ
PLAST-O-MATIC CAFE1-1-150EPBSP-PV  | CW9BCA CAFE1-1-150EPBSP-PVCAFE1-1-150EPBSP-PV-
RFQ
PLAST-O-MATIC CAFE1-1-150EPBSP-RPF  | CW9BCB CAFE1-1-150EPBSP-RPFCAFE1-1-150EPBSP-RPF-
RFQ
PLAST-O-MATIC CAFE1-1-150EPFL-CP  | CW9BCC CAFE1-1-150EPFL-CPCAFE1-1-150EPFL-CP-
RFQ
PLAST-O-MATIC CAFE1-1-150EPFL-PF  | CW9BCD CAFE1-1-150EPFL-PFCAFE1-1-150EPFL-PF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFE1-1-150EPFL-PP Electrically Actuated Ball Valve, EPDM Seal, Flanged Connection, Polypro, 1-1/2 Inch Size