PLAST-O-MATIC CAFE1-1-100EPBSP-PV  | CW9AZF

PLAST-O-MATIC CAFE1-1-100EPBSP-PV Electrically Actuated Ball Valve, EPDM Seal, BSP Threaded Connection, PVC, 1 Inch Size

Item: CW9AZF Model: CAFE1-1-100EPBSP-PV
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)28.09
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFE1-1-100EPBSP-CP  | CW9AZC CAFE1-1-100EPBSP-CPCAFE1-1-100EPBSP-CP-
RFQ
PLAST-O-MATIC CAFE1-1-100EPBSP-PF  | CW9AZD CAFE1-1-100EPBSP-PFCAFE1-1-100EPBSP-PF-
RFQ
PLAST-O-MATIC CAFE1-1-100EPBSP-PP  | CW9AZE CAFE1-1-100EPBSP-PPCAFE1-1-100EPBSP-PP-
RFQ
PLAST-O-MATIC CAFE1-1-100EPBSP-RPF  | CW9AZG CAFE1-1-100EPBSP-RPFCAFE1-1-100EPBSP-RPF-
RFQ
PLAST-O-MATIC CAFE1-1-100EPFL-CP  | CW9AZH CAFE1-1-100EPFL-CPCAFE1-1-100EPFL-CP-
RFQ
PLAST-O-MATIC CAFE1-1-100EPFL-PF  | CW9AZJ CAFE1-1-100EPFL-PFCAFE1-1-100EPFL-PF-
RFQ
PLAST-O-MATIC CAFE1-1-100EPFL-PP  | CW9AZK CAFE1-1-100EPFL-PPCAFE1-1-100EPFL-PP-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFE1-1-100EPBSP-PV Electrically Actuated Ball Valve, EPDM Seal, BSP Threaded Connection, PVC, 1 Inch Size