PLAST-O-MATIC CAFE1-1-050VBSP-CP  | CW9AWK

PLAST-O-MATIC CAFE1-1-050VBSP-CP Electrically Actuated Ball Valve, FKM Seal, BSP Threaded Connection, CPVC, 1/2 Inch Size

Item: CW9AWK Model: CAFE1-1-050VBSP-CP
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)23.44
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFE1-1-050EPBSP-CP  | CW9AVN CAFE1-1-050EPBSP-CPCAFE1-1-050EPBSP-CP-
RFQ
PLAST-O-MATIC CAFE1-1-050EPBSP-PF  | CW9AVP CAFE1-1-050EPBSP-PFCAFE1-1-050EPBSP-PF-
RFQ
PLAST-O-MATIC CAFE1-1-050EPBSP-PP  | CW9AVQ CAFE1-1-050EPBSP-PPCAFE1-1-050EPBSP-PP-
RFQ
PLAST-O-MATIC CAFE1-1-050EPBSP-PV  | CW9AVR CAFE1-1-050EPBSP-PVCAFE1-1-050EPBSP-PV-
RFQ
PLAST-O-MATIC CAFE1-1-050EPBSP-RPF  | CW9AVT CAFE1-1-050EPBSP-RPFCAFE1-1-050EPBSP-RPF-
RFQ
PLAST-O-MATIC CAFE1-1-050EPFL-CP  | CW9AVU CAFE1-1-050EPFL-CPCAFE1-1-050EPFL-CP-
RFQ
PLAST-O-MATIC CAFE1-1-050EPFL-PF  | CW9AVV CAFE1-1-050EPFL-PFCAFE1-1-050EPFL-PF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFE1-1-050VBSP-CP Electrically Actuated Ball Valve, FKM Seal, BSP Threaded Connection, CPVC, 1/2 Inch Size