Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PLAST-O-MATIC 6470W-ASM-120/60 Solenoid Coil, 120V, 60Hz | AA3GGK 11K486

PLAST-O-MATIC 6470W-ASM-120/60 Solenoid Coil, 120V, 60 Hz

Item: AA3GGK Model: 6470W-ASM-120/60Cross Ref: 11K486
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€267.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve Coil
Coil EnclosureGeneral Purpose Junction Box
Coil Insulation ClassF
Holding Va24 VA
Hz50/60 Hz
Inrush Va66 VA
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
Wattage11 W
Compatible With Manufacturer Model NumberPS050, PS075, PS100, PS150, PS200, PS300
Hole Diameter9/16"
Includes EnclosureEnclosure Included
Inrush Current66 VA
StandardsCSA
Voltage120V AC

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)8.64
Ship length (cm)9.65
Ship width (cm)8.38
HS code8481909085
Country of OriginUS

Product Variants

ProductModelWattageCoil Insulation ClassCoil EnclosurePrice
PLAST-O-MATIC 7458W-ASM-024/60 Solenoid Coil, 24V, 60Hz | AA3GGJ 11K485 7458W-ASM-024/6011 WFGeneral Purpose Junction Box€238.25
PLAST-O-MATIC 6470W-ASM-240/60 Solenoid Coil, 240V, 60Hz | AA3GGL 11K487 6470W-ASM-240/6011 WFGeneral Purpose Junction Box€210.44
PLAST-O-MATIC 6965W-ASM-230/50 Solenoid Valve Coil 230/220v 60/50hz 11w | AA3GGM 11K488 6965W-ASM-230/5011 WFGeneral Purpose Junction Box€238.25
PLAST-O-MATIC 6966W-ASM-024/DC Solenoid Valve Coil 24vdc 17w | AA3GGN 11K489 6966W-ASM-024/DC17 WFGeneral Purpose Junction Box€232.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC 6470W-ASM-120/60 Solenoid Coil, 120V, 60 Hz
€267.95 /unit