PIP PJG145-3CM-HVB-TH-2XL Protective Clothing Cut Resistant Chaps, 2XL, Gray, Each | CL9QUV

PIP PJG145-3CM-HVB-TH-2XL Protective Clothing Cut Resistant Chaps, 2XL, Gray, Each

Item: CL9QUV Model: PJG145-3CM-HVB-TH-2XLCross Ref: 807ZJ3
In Stock

Get it by Thursday, Jun 12

€529.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Chaps
Ansi/isea Abrasion Cycles600
Ansi/isea Cut LevelA4, A5, A6, A7
Ansi/isea Cut Load1524g 2712g 3294g 4208g 5126g
Ansi/isea Puncture Force150N
Collar StyleZipped Collar with Gator
ColorGray
Cuff StyleSnug
Features3" Comfort Collar, 3/4 Mesh Back, Antimicrobial Treated Yarn, High-Visibility Yellow Biceps, Snug Cuffs With Thumb Holes
Front Closure TypeZipper
Garment TypeJacket
GenderUnisex
Includes Removable LinerNo
Insulated For Cold ConditionsNo
Jacket & Coat Size2XL
Length33 1/2"
MaterialATA Fiber
Maximum Chest Size28"
Number Of Covered Pockets0
Number Of Outside Pockets0
Size-body TypeRegular
StandardsASTM F2992-15
StylePullover
Temperature RatingNot Tested

Shipping Info:

Ship weight (kg) 2.1825
Country of OriginUS

Product Variants

ProductModelMPNPrice
PIP CHAPS-1 Protective Clothing Cut Resistant Chaps, 25 Inch Size, Each | CL9PMU CHAPS-1CHAPS-1€207.27
PIP CHAPS-2.5-28 Protective Clothing Cut Resistant Chaps, 28 Inch Size, Dark Gray, Each | CL9PMV CHAPS-2.5-28CHAPS-2.5-28€314.51
RFQ
PIP J145SP-4CM-TH-2XL Protective Clothing Cut Resistant Chaps, 2XL, Dark Gray, Each | CL9PZF J145SP-4CM-TH-2XLJ145SP-4CM-TH-2XL€333.52
PIP P100SP-2XL Protective Clothing Cut Resistant Chaps, 2XL, Dark Gray, Each | CL9QQH P100SP-2XLP100SP-2XL€373.97
PIP P145SP-2.5CM-TH-2XL Protective Clothing Cut Resistant Chaps, 2XL, Dark Gray, Each | CL9QQP P145SP-2.5CM-TH-2XLP145SP-2.5CM-TH-2XL€466.94
PIP J100SP-TL-2XL Protective Clothing Cut Resistant Chaps, 2XL, Each | CL9PYN J100SP-TL-2XLJ100SP-TL-2XL€376.79
RFQ
PIP J645HV-2.5CM-TH-2XL Protective Clothing Cut Resistant Chaps, 2XL, Each | CL9PZR J645HV-2.5CM-TH-2XLJ645HV-2.5CM-TH-2XL€476.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP PJG145-3CM-HVB-TH-2XL Protective Clothing Cut Resistant Chaps, 2XL, Gray, Each
€529.42 /unit