PIP P100SP-M Protective Clothing Cut Resistant Chaps, M, Dark Gray, Each | CL9QQL

PIP P100SP-M Protective Clothing Cut Resistant Chaps, M, Dark Gray, Each

Item: CL9QQL Model: P100SP-MCross Ref: 807ZE3
In Stock

Get it by Monday, Jun 16

€373.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Chaps
Ansi/isea Abrasion Cycles600
Ansi/isea Cut LevelA4, A5, A6
Ansi/isea Cut Load1524g 2712g 3294g 4208g
Ansi/isea Puncture Force150N
Collar StyleMock Turtleneck
ColorGray
Cuff StyleSnug
FeaturesAntimicrobial Treated Yarn, Dark Color Hides Dirt and Soiling, Snug Cuffs
Garment TypeJacket
GenderUnisex
Includes Removable LinerNo
Insulated For Cold ConditionsNo
Jacket & Coat SizeM
Length30 1/2"
MaterialATA Fiber
Maximum Chest Size25"
Number Of Covered Pockets0
Number Of Outside Pockets0
Size-body TypeRegular
StandardsASTM F2992-15
StylePullover
Temperature RatingNot Tested

Shipping Info:

Ship weight (kg) 1.0575
Country of OriginUS

Product Variants

ProductModelMPNPrice
PIP CHAPS-1 Protective Clothing Cut Resistant Chaps, 25 Inch Size, Each | CL9PMU CHAPS-1CHAPS-1€207.27
PIP CHAPS-2.5-28 Protective Clothing Cut Resistant Chaps, 28 Inch Size, Dark Gray, Each | CL9PMV CHAPS-2.5-28CHAPS-2.5-28€314.51
RFQ
PIP J145SP-4CM-TH-2XL Protective Clothing Cut Resistant Chaps, 2XL, Dark Gray, Each | CL9PZF J145SP-4CM-TH-2XLJ145SP-4CM-TH-2XL€333.52
PIP P100SP-2XL Protective Clothing Cut Resistant Chaps, 2XL, Dark Gray, Each | CL9QQH P100SP-2XLP100SP-2XL€373.97
PIP P145SP-2.5CM-TH-2XL Protective Clothing Cut Resistant Chaps, 2XL, Dark Gray, Each | CL9QQP P145SP-2.5CM-TH-2XLP145SP-2.5CM-TH-2XL€466.94
PIP J100SP-TL-2XL Protective Clothing Cut Resistant Chaps, 2XL, Each | CL9PYN J100SP-TL-2XLJ100SP-TL-2XL€376.79
RFQ
PIP J645HV-2.5CM-TH-2XL Protective Clothing Cut Resistant Chaps, 2XL, Each | CL9PZR J645HV-2.5CM-TH-2XLJ645HV-2.5CM-TH-2XL€476.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP P100SP-M Protective Clothing Cut Resistant Chaps, M, Dark Gray, Each
€373.97 /unit