PIP HVY710HSNF/XS Hand Protection Cut Resistant Gloves, XS, Hi-Vis Yellow, Dozen | CL9PVT

PIP HVY710HSNF/XS Hand Protection Cut Resistant Gloves, XS, Hi-Vis Yellow, Dozen

Item: CL9PVT Model: HVY710HSNF/XSCross Ref: 43JJ69
In Stock

Get it by Tuesday, Jun 17

€138.32 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Glove
Ansi/isea Cut LevelANSI A3
Ansi/isea Puncture Force1250N
Coating CoveragePalm
Coating MaterialFoam Nitrile
Coating TextureSandy
Coating TypeDipped
Cuff StyleKnit
Double-dippedNo
Fda CompliantNo
Glove Coating ColorOrange
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Hand StyleLeft and Right
Glove Length6"
Glove Liner MaterialNylon
Glove PerformanceGeneral Purpose
Glove StyleKnit
Knit MaterialHPPE
Knit Material ColorLime
Latex-freeNo
Silicone-freeNo
Size- AlphaXS
Size- Numeric6
Thickness13 ga.
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 10.9125
Ship height (cm)57
Ship length (cm)27.99
Ship width (cm)18.01
Country of OriginPK

Product Variants

ProductModelAnsi/isea Cut LevelAnsi/isea Abrasion LevelColorSizeCuff StyleCoating CoverageCoating TextureLatex-freePkg. Qty.Price
PIP 09-K1700/XXL Hand Protection Cut Resistant Gloves, 2XL, Brown, Dozen | CL8TYQ 09-K1700/XXL--------1€267.84
PIP 73-1703/XXL Hand Protection Cut Resistant Gloves, 2XL, Brown, Dozen | CL9KYG 73-1703/XXL--------1€423.36
PIP 120-4100/XXL Hand Protection Cut Resistant Gloves, 2XL, Brown, Pair | CL8UKL 120-4100/XXL--------1€47.92
PIP 16-354/XXL Hand Protection Cut Resistant Gloves, 2XL, Burgundy, Dozen | CL8WCU 16-354/XXL--------1€76.68
PIP 720DGUV/XXL Hand Protection Cut Resistant Gloves, 2XL, Dark Green, Pair | CL9KXX 720DGUV/XXL--------1€7.09
RFQ
PIP 15-210/XXL Hand Protection Cut Resistant Gloves, 2XL, Dozen | CL8VEH 15-210/XXL--------1€151.63
PIP 15-340/XXL Hand Protection Cut Resistant Gloves, 2XL, Dozen | CL8VGF 15-340/XXL--------12€162.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP HVY710HSNF/XS Hand Protection Cut Resistant Gloves, XS, Hi-Vis Yellow, Dozen
€138.32 /pack