Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 906-8416CT Emergency Responder, FR Hoods, OS, Natural, Each | CL9LYM

PIP 906-8416CT Fire Hood, Technora, Tri-Cut, 17 Inch Length, Black

Item: CL9LYM Model: 906-8416CTCross Ref: 483T19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHood
Atpv RatingNot Rated
ColorBlack
Hazard Risk CategoryNot Applicable
Fabric Weight7 oz.
Features2-Layer Tri-Cut Design, Fire Resistance, Full Face Coverage, Meets NFPA 1971 Requirements, TPP Rating 28
Length17"
MaterialTechnora
SizeUniversal
StandardsNFPA 1971
StyleTri-Cut

Shipping Info:

Ship weight (kg) 1.3905
Ship height (cm)25.4
Ship length (cm)15.19
Ship width (cm)30.51
Country of OriginUS

Product Variants

ProductModelColorMaterialAtpv RatingHazard Risk CategoryStylePrice
PIP 906-100NOM7 Emergency Responder, FR Hoods, OS, Each | CL9LYD 906-100NOM7WhiteNomexNot RatedNot Applicable-€71.85
PIP 906-100NOM7B Emergency Responder, FR Hoods, OS, Each | CL9LYE 906-100NOM7BWhite-Not RatedNot ApplicableStraight Cut€57.40
PIP 906-8416CBX Emergency Responder, FR Hoods, OS, Natural, Each | CL9LYL 906-8416CBXBlackTechnoraNot RatedNot ApplicableStraight Cut€86.76
PIP 906-100NOM7BLKB Emergency Responder, FR Hoods, OS, White, Each | CL9LYF 906-100NOM7BLKBBlackNomexNot RatedNot ApplicableStraight Cut€71.46
PIP 906-2080NOL7 Emergency Responder, FR Hoods, OS, Yellow, Each | CL9LYG 906-2080NOL7White-Not RatedNot Applicable-€53.64
PIP 906-2080NOL7B Emergency Responder, FR Hoods, OS, Yellow, Each | CL9LYH 906-2080NOL7B-----€47.20
PIP 906-2080NOL7BLK Emergency Responder, FR Hoods, OS, Yellow, Each | CL9LYJ 906-2080NOL7BLKBlackNomex, LenzigNot RatedNot Applicable-€63.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 906-8416CT Fire Hood, Technora, Tri-Cut, 17 Inch Length, Black
€136.85 /unit