PIP 83-6563/S Hand Protection Leather Palm Gloves, S, Green, Dozen | CL9LJP

PIP 83-6563/S Hand Protection Leather Palm Gloves, S, Green, Dozen

Item: CL9LJP Model: 83-6563/SCross Ref: 581U47
In Stock

Get it by Tuesday, Jun 17

€67.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Palm Gloves
Additional Hazard ProtectionNone
Ansi/isea Abrasion LevelNot Rated
Cuff ColorBlue
Cuff Length2 1/2"
Cuff MaterialRubberized Safety Cuff
Cuff StyleSafety
Double PalmNo
En 388 Impact RatedNo
En 388 RatingNot Tested
Finger CoverageFull Finger
Glove Back ColorGreen, Red
Glove Back MaterialCotton Canvas
Glove ConstructionCut and Sewn
Glove CutGunn
Glove Hand StyleLeft and Right
Glove Length9 19/32"
Glove Liner MaterialUnlined
Glove Palm MaterialCowhide
Glove StyleLeather
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Includes Reinforced Thumb CrotchNo
Leather Coverage StyleLeather Palm
Leather Glove StyleWork
Leather GradeStandard
Oil ResistantNo
Pairs Per Package12
Palm ColorGray
Palm StyleSingle Layer
Reflective BackingNo
Series83-6563 Series
Size- AlphaS
Size- Numeric7
Sold AsPair
Stitching MaterialKevlar
Thumb StyleWing

Shipping Info:

Ship weight (kg) 21.825
Ship height (cm)35.99
Ship length (cm)70.99
Ship width (cm)27
Country of OriginIN

Product Variants

ProductModelThumb StyleLeather Glove StyleLeather Coverage StyleCutLiner MaterialPalm StylePalm ColorIncludes Double PalmPkg. Qty.Price
PIP 500Y/XXL Hand Protection Leather Palm Gloves, 2XL, Brown, Dozen | CL9HYM 500Y/XXL--------1€60.26
PIP 8000/XXL Hand Protection Leather Palm Gloves, 2XL, Dozen | CL9LER 8000/XXL--------1€99.58
RFQ
PIP 83-6563/XXL Hand Protection Leather Palm Gloves, 2XL, Dozen | CL9LJT 83-6563/XXLWingWorkLeather PalmGunnUnlinedSingle LayerGrayNo12€61.29
PIP 84-7532/XXL Hand Protection Leather Palm Gloves, 2XL, Dozen | CL9LKZ 84-7532/XXLWingWorkFull LeatherGunnUnlinedSingle LayerBeigeNo12€66.92
PIP 84-7632/XXL Hand Protection Leather Palm Gloves, 2XL, Dozen | CL9LLK 84-7632/XXL--------1€47.74
PIP 85-7512J/XXL Hand Protection Leather Palm Gloves, 2XL, Dozen | CL9LMF 85-7512J/XXL--------1€51.41
PIP 85-7500/XXL Hand Protection Leather Palm Gloves, 2XL, Gray, Dozen | CL9LLY 85-7500/XXL--------1€41.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 83-6563/S Hand Protection Leather Palm Gloves, S, Green, Dozen
€67.89 /pack