PIP 77-265/L Hand Protection Insulated Coated Gloves, L, Natural, Dozen | CL9LCH

PIP 77-265/L Hand Protection Insulated Coated Gloves, L, Natural, Dozen

Item: CL9LCH Model: 77-265/L
In Stock

Get it by Tuesday, Jun 17

€125.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
ApplicationFarming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications
Back MaterialGrain Cowhide Leather
Closure TypeElastic
LiningThermal
Min. Temp.Not Rated
Palm MaterialGrain Cowhide Leather

Shipping Info:

Ship weight (kg) 14.4855
Ship height (cm)38
Ship length (cm)41
Ship width (cm)27.99
Country of OriginIN

Product Variants

ProductModelPalm MaterialAnsi/isea Abrasion LevelConstructionSilicone-freeBase Coating MaterialPkg. Qty.Price
PIP 41-8014/XXL Hand Protection Insulated Coated Gloves, 2XL, Brown, Dozen | CL9GXH 41-8014/XXL-----1€142.34
PIP 1JL61332X Hand Protection Insulated Coated Gloves, 2XL, Brown, Pair | CL8XHR 1JL61332X-----1€14.35
PIP 2390-7 Hand Protection Insulated Coated Gloves, 2XL, Camouflage, Pair | CL8YLV 2390-7-----1€25.13
PIP 16-820/XXL Hand Protection Insulated Coated Gloves, 2XL, Dozen | CL8WJX 16-820/XXL-----1€203.90
PIP 41-1405/XXL Hand Protection Insulated Coated Gloves, 2XL, Dozen | CL9GVR 41-1405/XXL-----1€141.26
PIP 41-1430/XXL Hand Protection Insulated Coated Gloves, 2XL, Dozen | CL9GWT 41-1430/XXLLatexNot Rated-No-12€227.26
PIP 41-1475/XXL Hand Protection Insulated Coated Gloves, 2XL, Dozen | CL9GWY 41-1475/XXL-----1€139.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 77-265/L Hand Protection Insulated Coated Gloves, L, Natural, Dozen
€125.50 /unit