PIP 7030 Welding Protection Jacket, OS, Green, Pair | CL9KFA

PIP 7030 Welding Protection Jacket, OS, Green, Pair

Item: CL9KFA Model: 7030
In Stock

Get it by Tuesday, Jun 17

€24.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJacket
Ansi/isea Abrasion Level6
Ansi/isea Cut LevelANSI A3
Ansi/isea Puncture Level3
Coating CoveragePalm And Fingers
Coating MaterialPolyurethane
Coating TextureSmooth
Coating TypeDipped
Cuff ColorGray
Cuff StyleKnit
Double-dippedNo
En 388 Rating4X42C
Fabric Weight0.13 lbs.
Glove Coating ColorGray
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesExtended Cuff, Touchscreen Compatible
Glove Hand StyleLeft and Right
Glove Length4"
Glove PerformanceDexterity, Excellent Grip
Glove StyleKnit
Hand Protection StyleGlove
Hazard TypeCut-Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialHPPE, Nylon, Spandex
Knit Material ColorGray
Latex-freeNo
Pairs Per Package1
Silicone-freeNo
Size- AlphaM
Size- Numeric8
Sold AsPair
StandardsANSI 105, EN 388
Thickness13 ga.
Touchscreen CompatibleYes

Shipping Info:

Ship weight (kg) 17.3205
Ship height (cm)71.12
Ship length (cm)31.75
Ship width (cm)27.94
Country of OriginPK

Product Variants

ProductModelMPNPrice
PIP 7052/14 Welding Protection Jacket, 14 Inch Size, Hi-Vis Orange, Each | CL9KJF 7052/147052/14€9.09
PIP 7001/14 Welding Protection Jacket, 14 Inch Size, Yellow, Each | CL9KDH 7001/147001/14€22.19
PIP 7020/18 Welding Protection Jacket, 18 Inch Size, Green, Pair | CL9KEZ 7020/187020/18€30.35
PIP 7070/18 Welding Protection Jacket, 18 Inch Size, Green, Pair | CL9KJY 7070/187070/18€13.77
PIP 3004-1 Welding Protection Jacket, 18 Inch Size, Hi-Vis Yellow, Pair | CL9AXQ 3004-13004-1€13.63
PIP 7041/18 Welding Protection Jacket, 18 Inch Size, Red, Pair | CL9KFP 7041/187041/18€11.79
PIP 7042/18 Welding Protection Jacket, 18 Inch Size, Red, Pair | CL9KFQ 7042/187042/18€13.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 7030 Welding Protection Jacket, OS, Green, Pair
€24.52 /unit