PIP 56-635/XXL Hand Protection Chemical Resistant Coated Gloves, 2XL, Green, Dozen | CL9JGQ

PIP 56-635/XXL Hand Protection Chemical Resistant Coated Gloves, 2XL, Green, Dozen

Item: CL9JGQ Model: 56-635/XXL
In Stock

Get it by Tuesday, Jun 17

€111.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistan Glove

Shipping Info:

Ship weight (kg) 11.655
Ship height (cm)27
Ship length (cm)50.01
Ship width (cm)29.49
Country of OriginLK

Product Variants

ProductModelSupported/unsupportedLiner MaterialCuff StyleSilicone-freeAnsi/isea Abrasion LevelPkg. Qty.Price
PIP 2312/10 Hand Protection Chemical Resistant Coated Gloves, 10 Inch Size, Dozen | CL8YKX 2312/10-----1€19.22
PIP 3343/10 Hand Protection Chemical Resistant Coated Gloves, 10 Inch Size, Dozen | CL9EAB 3343/10-----1€18.79
PIP J1017RF Hand Protection Chemical Resistant Coated Gloves, 10 Inch Size, Dozen | CL9PYW J1017RF-----1€60.48
PIP 4344/10 Hand Protection Chemical Resistant Coated Gloves, 10 Inch Size, Green, Dozen | CL9HAV 4344/10-----1€7.56
PIP 52L100/10 Hand Protection Chemical Resistant Coated Gloves, 10 Inch Size, Green, Dozen | CL9JAA 52L100/10-----1€20.30
PIP 52N104/10 Hand Protection Chemical Resistant Coated Gloves, 10 Inch Size, Green, Dozen | CL9JAF 52N104/10-----1€42.34
PIP 3312/10 Hand Protection Chemical Resistant Coated Gloves, 10 Inch Size, Hi-Vis Yellow, Dozen | CL9DQG 3312/10-----1€17.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 56-635/XXL Hand Protection Chemical Resistant Coated Gloves, 2XL, Green, Dozen
€111.24 /unit