Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 56-424/XXL Hand Protection Seamless Glove Coated, 2XL, Purple, Dozen | CL9JFA

PIP 56-424/XXL Hand Protection Seamless Glove Coated, 2XL, Purple, Dozen

Item: CL9JFA Model: 56-424/XXLCross Ref: 575D32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Abrasion Level4
Ansi/isea Cut Level1
Ansi/isea Puncture Level1
Base Coating MaterialFoam Nitrile
ColorPurple, Black
Cuff StyleKnit
Glove Coating CoveragePalm
Glove Coating MaterialFoam Nitrile
Glove ConstructionSeamless Knit
Silicone-freeNo
Suggested Use EnvironmentDry/Light Oil
Thumb StyleWing
StandardsCE, EN388, EN420, OKEO-TEX, REACH

Shipping Info:

Ship weight (kg) 5.256
Ship height (cm)19.99
Ship length (cm)50.01
Ship width (cm)29.49
Country of OriginLK

Product Variants

ProductModelCuff StyleAnsi/isea Abrasion LevelColorKnit MaterialCoating TypeCoating TextureFeaturesSizePkg. Qty.Price
PIP 1PU300011 Hand Protection Seamless Glove Coated, 11 Inch Size, Gray, Pair | CL8XKU 1PU300011--------1€3.37
PIP 34-600/XXL Hand Protection Seamless Glove Coated, 2XL, Brown, Dozen | CL9ECZ 34-600/XXL--------1€45.79
PIP 34-640/XXL Hand Protection Seamless Glove Coated, 2XL, Brown, Dozen | CL9EDT 34-640/XXL--------1€63.07
PIP 34-643/XXL Hand Protection Seamless Glove Coated, 2XL, Brown, Dozen | CL9EDZ 34-643/XXL--------1€32.40
PIP 31-330R/XXL Hand Protection Seamless Glove Coated, 2XL, Dozen | CL9CKW 31-330R/XXL--------1€50.76
PIP 33-125/XXL Hand Protection Seamless Glove Coated, 2XL, Dozen | CL9DKZ 33-125/XXL--------2€2.63
PIP 33-425LY/XXL Hand Protection Seamless Glove Coated, 2XL, Dozen | CL9DLU 33-425LY/XXL--------12€41.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 56-424/XXL Hand Protection Seamless Glove Coated, 2XL, Purple, Dozen
€120.73 /unit