PIP 550L Critical Environment Gloves, L, Pair | CL9JBZ

PIP 550L Critical Environment Gloves, L, Pair

Item: CL9JBZ Model: 550L
In Stock

Get it by Tuesday, Jun 17

€43.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistan Glove

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.16
Ship length (cm)40.64
Ship width (cm)17.78
Country of OriginJP

Product Variants

ProductModelColorSizeSilicone-freeLatex-freeCuff StyleTextureAnti-staticSterile/non-sterilePkg. Qty.Price
PIP KAS-2X Critical Environment Gloves, 2XL, Brown, Case | CL9QAN KAS-2X--------1€412.42
PIP 4BQF09-2X Critical Environment Gloves, 2XL, Case | CL9HVP 4BQF09-2X--------1€403.97
PIP 8BQF09-2X Critical Environment Gloves, 2XL, Case | CL9LWF 8BQF09-2X--------1€494.73
PIP BQF09-2X Critical Environment Gloves, 2XL, Case | CL9NMK BQF09-2X--------1€348.25
PIP BQF12-2X Critical Environment Gloves, 2XL, Case | CL9NMQ BQF12-2X--------1€609.12
PIP HWS-2X Critical Environment Gloves, 2XL, Case | CL9PWL HWS-2X--------1€1,256.09
PIP NPDNY-2X Critical Environment Gloves, 2XL, Case | CL9QQB NPDNY-2X--------1€408.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 550L Critical Environment Gloves, L, Pair
€43.58 /unit