Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 500Y Leather Gloves, Size 2XL, Cowhide, Premium, Glove, Full Finger, Safety Cuff, Unlined | CT7UVQ

PIP 500Y Leather Gloves, Size 2XL, Cowhide, Premium, Glove, Full Finger, Safety Cuff, Unlined

Item: CT7UVQ Model: 500YCross Ref: 55TM56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.33 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion LevelNot Rated
GradePremium
Includes Reinforced Thumb CrotchNo
Size7, 8, 9, 10, 11, 12
Additional Hazard ProtectionNone
Cuff ColorBlack
Cuff Length2 1/2"
Cuff MaterialLeather
Cuff StyleSafety
Double PalmNo
En 388 Impact RatedNo
En 388 RatingNot Tested
Finger CoverageFull Finger
Glove Back ColorYellow
Glove Back MaterialCotton Canvas
Glove ConstructionCut and Sewn
Glove CutGunn
Glove Hand StyleLeft and Right
Glove Length11 1/4"
Glove Liner MaterialUnlined
Glove Palm MaterialCowhide
Glove StyleLeather
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Leather Coverage StyleLeather Palm
Leather Glove StyleWork
Leather GradePremium
Oil ResistantNo
Pairs Per Package12
Palm ColorBeige
Palm StyleSingle Layer
Reflective BackingNo
Series500Y Series
Size- Alpha2XL
Size- Numeric11
Sold AsPair
Stitching MaterialNylon
Thumb StyleWing

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelSizeLeather Glove StyleHand Protection StyleFinger CoverageLeather Coverage StyleThumb StyleCuff StyleAnsi/isea Abrasion LevelPkg. Qty.Price
PIP 984K Leather Gloves, Size 2XL, Double Palm, Cowhide, Premium, Glove, Full Finger, Unlined | CT7UVR 984K-------Not Rated12€172.19
PIP 984K Leather Gloves, 3XL, Double Palm, Cowhide, Premium, Glove, Full Finger, Unlined | CT7UVT 984K7, 8, 9, 10, 11, 12------Not Rated12€172.19
PIP 500Y Leather Gloves, Size L, Cowhide, Premium, Glove, Full Finger, Safety Cuff, Unlined, 12 PK | CT7UVU 500Y-------Not Rated12€89.33
PIP 500DP-AA Leather Gloves, Size L, Double Palm, Cowhide, Premium, Glove, Full Finger, Safety Cuff | CT7UVV 500DP-AA-------Not Rated12€137.22
PIP 984K Leather Gloves, Size L, Double Palm, Cowhide, Premium, Glove, Full Finger, Unlined, 12 PK | CT7UVW 984K-------Not Rated12€172.19
PIP 500Y Leather Gloves, Size M, Cowhide, Premium, Glove, Full Finger, Safety Cuff, Unlined, 500Y | CT7UVZ 500Y-------Not Rated12€89.33
PIP 500DP-AA Leather Gloves, Size M, Double Palm, Cowhide, Premium, Glove, Full Finger, Safety Cuff | CT7UWA 500DP-AA-------Not Rated12€137.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 500Y Leather Gloves, Size 2XL, Cowhide, Premium, Glove, Full Finger, Safety Cuff, Unlined
€100.33 /pack