Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 40-730/XL Critical Environment Gloves, XL, White, Dozen | CL9GNZ

PIP 40-730/XL Glove Liner, White, 8-2/3 In. L, PK12

Item: CL9GNZ Model: 40-730/XLCross Ref: 579V95
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistan Glove
Silicone-freeNo
StandardsTAA COMPLIANT

Shipping Info:

Ship weight (kg) 6.9435
Ship height (cm)35
Ship length (cm)51
Ship width (cm)24
Country of OriginKR

Product Variants

ProductModelColorSizeSilicone-freeLatex-freeCuff StyleTextureAnti-staticSterile/non-sterilePkg. Qty.Price
PIP KAS-2X Critical Environment Gloves, 2XL, Brown, Case | CL9QAN KAS-2X--------1€412.42
PIP 4BQF09-2X Critical Environment Gloves, 2XL, Case | CL9HVP 4BQF09-2X--------1€403.97
PIP 8BQF09-2X Critical Environment Gloves, 2XL, Case | CL9LWF 8BQF09-2X--------1€494.73
PIP BQF09-2X Critical Environment Gloves, 2XL, Case | CL9NMK BQF09-2X--------1€348.25
PIP BQF12-2X Critical Environment Gloves, 2XL, Case | CL9NMQ BQF12-2X--------1€609.12
PIP HWS-2X Critical Environment Gloves, 2XL, Case | CL9PWL HWS-2X--------1€1,256.09
PIP NPDNY-2X Critical Environment Gloves, 2XL, Case | CL9QQB NPDNY-2X--------1€408.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 40-730/XL Glove Liner, White, 8-2/3 In. L, PK12
€45.98 /unit