PIP 40-230S Critical Environment Gloves, S, Dozen | CL9GNA

PIP 40-230S Critical Environment Gloves, S, Dozen

Item: CL9GNA Model: 40-230S
In Stock

Get it by Friday, Jun 13

€37.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistan Glove

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)40.64
Ship length (cm)50.8
Ship width (cm)32.99
Country of OriginUS

Product Variants

ProductModelColorSizeSilicone-freeLatex-freeCuff StyleTextureAnti-staticSterile/non-sterilePkg. Qty.Price
PIP KAS-2X Critical Environment Gloves, 2XL, Brown, Case | CL9QAN KAS-2X--------1€412.42
PIP 4BQF09-2X Critical Environment Gloves, 2XL, Case | CL9HVP 4BQF09-2X--------1€403.97
PIP 8BQF09-2X Critical Environment Gloves, 2XL, Case | CL9LWF 8BQF09-2X--------1€494.73
PIP BQF09-2X Critical Environment Gloves, 2XL, Case | CL9NMK BQF09-2X--------1€348.25
PIP BQF12-2X Critical Environment Gloves, 2XL, Case | CL9NMQ BQF12-2X--------1€609.12
PIP HWS-2X Critical Environment Gloves, 2XL, Case | CL9PWL HWS-2X--------1€1,256.09
PIP NPDNY-2X Critical Environment Gloves, 2XL, Case | CL9QQB NPDNY-2X--------1€408.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 40-230S Critical Environment Gloves, S, Dozen
€37.37 /unit