Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 34-600 Coated Glove, XS, Sandy, Water-Based Polyurethane, Nylon, 12 Pack | CT7UPG

PIP 34-600 Coated Glove, XS, Sandy, Water-Based Polyurethane, Nylon, 12 Pack

Item: CT7UPG Model: 34-600Cross Ref: 55TL75
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Includes Reinforced Thumb CrotchNo
Size6, 7, 8, 9, 10, 11
Touchscreen CompatibleYes
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level3
Coating CoveragePalm
Coating TextureSandy
Coating TypeDipped
Cuff StyleKnit
Double-dippedNo
Fda CompliantYes
Finger CoverageFull Finger
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove Coating MaterialWater Based Polyurethane
Glove ConstructionSeamless Knit
Glove FeaturesTouchscreen Compatible
Glove Hand StyleLeft and Right
Glove Length8 1/2"
Glove StyleKnit
Hazard TypeGeneral Purpose
Knit MaterialNylon
Knit Material ColorBlue
Latex-freeNo
SeriesG-Tek(R) NeoFoam(R) 34-600
Silicone-freeNo
Size- AlphaXS
Size- Numeric6
Thickness15 ga.

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)21.59
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSizeCoating TextureCoating TypeCoating CoverageFeaturesAnsi/isea Abrasion LevelColorTouchscreen CompatiblePkg. Qty.Price
PIP 3487452XL Coated Glove, 2XL, Dotted, Foam Nitrile, Dotted/Full Finger, 12 Pack | CT7UMA 3487452XL2XLDottedDotted, Double DippedPalmSilicone-Free2BlackNo12€129.00
PIP 55-1600 Coated Glove, 2XL, Foam, Foam Latex, ANSI Abrasion Level 3, 12 Pack | CT7UMB 55-16007, 8, 9, 10, 11------No12€112.98
PIP 34-874 Coated Glove, 2XL, Foam, Microporous Nitrile, ANSI Abrasion Level 3, 12 Pack | CT7UMC 34-874-------No12€102.51
PIP 715SUGB Coated Glove, 2XL, Polyurethane, ANSI Abrasion Level 1, 12 Pack | CT7UMD 715SUGB-------No12€40.12
PIP 33-B115 Coated Glove, 2XL, Polyurethane, ANSI Abrasion Level 1, 12 Pack | CT7UME 33-B115-------No12€21.50
PIP 33-G115 Coated Glove, 2XL, Polyurethane, ANSI Abrasion Level 2, 12 Pack | CT7UMF 33-G115-------No12€18.24
PIP 713SNF Coated Glove, 2XL, Sandy, Foam Nitrile, ANSI Abrasion Level 3, Gray, 12 Pack | CT7UMG 713SNF-------No12€33.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 34-600 Coated Glove, XS, Sandy, Water-Based Polyurethane, Nylon, 12 Pack
€69.89 /unit