PIP 250-34-0010 Eye Protection Bouton Optical Spectacles, OS, Lime, Pair | CL8YWP

PIP 250-34-0010 Eye Protection Bouton Optical Spectacles, OS, Lime, Pair

Item: CL8YWP Model: 250-34-0010Cross Ref: 36MY36
In Stock

Get it by Wednesday, Jun 11

€5.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpectacle
Ansi Dust/splash RatingNot Rated For Dust Or Splash
Arm ColorBlack
Arm Tip TypeAdjustable
Frame TypeFrameless
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Lens ColorClear
Lens MaterialPolycarbonate
StandardsANSI Z87.1-2015
X-ray DetectableYes

Shipping Info:

Ship weight (kg) 7.3395
Ship height (cm)42.49
Ship length (cm)59.99
Ship width (cm)37.49
Country of OriginTW

Product Variants

ProductModelMPNPkg. Qty.Price
PIP 250-01-0320 Eye Protection Bouton Optical Spectacles, OS, Amber, Pair | CL8YPN 250-01-0320250-01-03201€3.44
PIP 250-06-0006 Eye Protection Bouton Optical Spectacles, OS, Amber, Pair | CL8YQL 250-06-0006250-06-00061€2.48
PIP 250-08-0000 Eye Protection Bouton Optical Spectacles, OS, Amber, Pair | CL8YQW 250-08-0000250-08-00001€2.88
PIP 250-28-0003 Eye Protection Bouton Optical Spectacles, OS, Amber, Pair | CL8YVK 250-28-0003250-28-00031€4.97
PIP 250-99-0980DP Eye Protection Bouton Optical Spectacles, OS, Box | CL8ZAQ 250-99-0980DP250-99-0980DP1€25.61
PIP 250-28-0006 Eye Protection Bouton Optical Spectacles, OS, Brown, Pair | CL8YVL 250-28-0006250-28-00061€5.51
PIP 250-31-0023 Eye Protection Bouton Optical Spectacles, OS, Brown, Pair | CL8YVR 250-31-0023250-31-00231€2.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 250-34-0010 Eye Protection Bouton Optical Spectacles, OS, Lime, Pair
€5.38 /unit