Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 20-TG18 Arm Protection Claw Cover Sleeves, 18 Inch Size, White, Each | CL8XTV

PIP 20-TG18 Arm Protection Claw Cover Sleeves, 18 Inch Size, White, Each

Item: CL8XTV Model: 20-TG18Cross Ref: 41M171
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.57 /unit
This product can only be shipped in multiples of 144
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Sleeve
Ansi/isea Cut LevelANSI A3
Anti-staticNo
ColorGray
Fda CompliantNo
Latex-freeNo
Material (thck)Dyneema Diamond
SeriesKut Gard(R)
Silicone-freeNo
SizeUniversal
Sleeve Length18"
Sleeve StyleSleeve
Sleeve TypeKnit Cuff
StandardsTAA COMPLIANT

Shipping Info:

Ship weight (kg) 4.5045
Ship height (cm)22.86
Ship length (cm)45.69
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelMPNPrice
PIP 20-DA10 Arm Protection Claw Cover Sleeves, 10 Inch Size, Gray, Each | CL8XQZ 20-DA1020-DA10€5.35
PIP 20-D10 Arm Protection Claw Cover Sleeves, 10 Inch Size, White, Each | CL8XQQ 20-D1020-D10€13.64
PIP 25-612 Arm Protection Claw Cover Sleeves, 12 Inch Size, Each | CL8YNN 25-61225-612€18.14
PIP 25-7612NP Arm Protection Claw Cover Sleeves, 12 Inch Size, Each | CL8YNR 25-7612NP25-7612NP€23.13
PIP 20-D12 Arm Protection Claw Cover Sleeves, 12 Inch Size, Gray, Each | CL8XQR 20-D1220-D12€16.21
PIP 20-DA12 Arm Protection Claw Cover Sleeves, 12 Inch Size, Gray, Each | CL8XRA 20-DA1220-DA12€5.98
PIP 20-TG14 Arm Protection Claw Cover Sleeves, 14 Inch Size, Brown, Each | CL8XTT 20-TG1420-TG14€5.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 20-TG18 Arm Protection Claw Cover Sleeves, 18 Inch Size, White, Each
€13.57 /unit