PIP 20-S10ATA/PE9-18T Arm Protection Cut Resistant Sleeve, 18 Inch Size, Gray, Each | CL8XRQ

PIP 20-S10ATA/PE9-18T Arm Protection Cut Resistant Sleeve, 18 Inch Size, Gray, Each

Item: CL8XRQ Model: 20-S10ATA/PE9-18T
In Stock

Get it by Tuesday, Jun 17

€15.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Sleeve

Shipping Info:

Ship weight (kg) 13.095
Ship height (cm)27.89
Ship length (cm)50.8
Ship width (cm)35.51
Country of OriginUS

Product Variants

ProductModelAnsi/isea Cut LevelColorMaterialSilicone-freeSizeSleeve TypeSleeve FeaturesStylePkg. Qty.Price
PIP 10-KANO18CL Cut-Resistant Sleeve | CT7UWX 10-KANO18CL--------1€5.72
PIP MSKC-18 Cut-Resistant Sleeve, Ansi/Isea Cut Level A2, Aramid, Yellow, Sleeve, Knit Cuff | CT7UWY MSKC-18A2Yellow-YesUniversalKnit Cuff-Sleeve1€5.81
PIP MSBKK-18T Cut-Resistant Sleeve, Ansi/Isea Cut Level A3, Aramid With Thumb Hole, Black, Sleeve | CT7UWZ MSBKK-18TA3Black-YesUniversal-Thumb HoleSleeve1€13.27
PIP MSK-18-100 Cut-Resistant Sleeve, Ansi/Isea Cut Level A3, Aramid, Yellow, Sleeve | CT7UXA MSK-18-100A3Yellow-YesUniversal--Sleeve1€8.68
PIP 20-21DACPBP22TH Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Gray, Sleeve, Knit Cuff | CT7UXC 20-21DACPBP22THA4GrayDyneemaNoUniversalKnit Cuff-Sleeve1€10.10
PIP 25-7618GRN-ET Cut-Resistant Sleeve, Ansi/Isea Cut Level A7, Green, Sleeve, Knit Cuff | CT7UXD 25-7618GRN-ETA7GreenDyneemaNoUniversalKnit Cuff-Sleeve1€40.90
PIP MSATA/HAC-18 Cut-Resistant Sleeves | CT7UXE MSATA/HAC-18--------1€7.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 20-S10ATA/PE9-18T Arm Protection Cut Resistant Sleeve, 18 Inch Size, Gray, Each
€15.43 /unit