PIP 1JC1200M Hand Protection Seamless Glove, No Coat, M, Natural, Pair | CL8XGM

PIP 1JC1200M Hand Protection Seamless Glove, No Coat, M, Natural, Pair

Item: CL8XGM Model: 1JC1200M
In Stock

Get it by Tuesday, Jun 17

€1.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Glove

Shipping Info:

Ship weight (kg) 14.6835
Ship height (cm)53.01
Ship length (cm)23.01
Ship width (cm)54.99
Country of OriginCN

Product Variants

ProductModelMPNPkg. Qty.Price
PIP MP35-2XL Hand Protection Seamless Glove, No Coat, 2XL, Yellow, Dozen | CL9QLL MP35-2XLMP35-2XL1€41.90
RFQ
PIP 713SNL/S Hand Protection Seamless Glove, No Coat, Dozen | CL9KQR 713SNL/S713SNL/S1€19.22
PIP IM2270T-L Hand Protection Seamless Glove, No Coat, L, Dozen | CL9PYL IM2270T-LIM2270T-L1€10.58
RFQ
PIP 35-C2110/L Hand Protection Seamless Glove, No Coat, L, Gray, Dozen | CL9ETC 35-C2110/L35-C2110/L1€12.10
PIP 35-C2113/L Hand Protection Seamless Glove, No Coat, L, Gray, Dozen | CL9ETE 35-C2113/L35-C2113/L1€14.69
PIP MP25-L Hand Protection Seamless Glove, No Coat, L, Gray, Dozen | CL9QLJ MP25-LMP25-L1€29.81
RFQ
PIP MP35-L Hand Protection Seamless Glove, No Coat, L, Gray, Dozen | CL9QLM MP35-LMP35-L1€41.90
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 1JC1200M Hand Protection Seamless Glove, No Coat, M, Natural, Pair
€1.04 /unit