PIP 193-0-XLARGE Electrical Safety Leather Cover Gloves, XL, Yellow, Pair | CL8XDT

PIP 193-0-XLARGE Electrical Safety Leather Cover Gloves, XL, Yellow, Pair

Item: CL8XDT Model: 193-0-XLARGECross Ref: 795TE0
Limited Availability
€519.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
ColorYellow
Cuff StyleBeaded
Dipped Sleeve StyleCurved
Electrical Insulating TypeType I
Sleeve ConstructionDipped
Brand And SeriesNOVAX
Max. Use Voltage1000V AC
Max. Use Voltage (ac)1000V AC
Max. Use Voltage (dc)1500 DC
Sleeve Length29 1/2"
Sleeve MaterialRubber
Sleeve SizeXL
StandardsASTM D 1051, ASTM D 496

Shipping Info:

Ship weight (kg) 1.3905
Ship length (cm)72.39
Country of OriginMY

Product Variants

ProductModelColorCuff StylePrice
PIP 147-0-11/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8UZX 147-0-11/10--€101.88
PIP 147-0-11/10.5 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8UZY 147-0-11/10.5Orange-€101.88
PIP 147-00-11/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8VAG 147-00-11/10Orange-€91.87
PIP 147-1-14/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8VAN 147-1-14/10--€150.19
PIP 147-2-14/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8VAV 147-2-14/10--€190.33
PIP 147-0-11/11 Electrical Safety Insulating Gloves, 11 Inch Size, Orange, Pair | CL8UZZ 147-0-11/11Orange-€101.88
PIP 147-00-11/11 Electrical Safety Insulating Gloves, 11 Inch Size, Orange, Pair | CL8VAH 147-00-11/11Orange-€91.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 193-0-XLARGE Electrical Safety Leather Cover Gloves, XL, Yellow, Pair
€519.16 /unit