PIP 1810-4 Welding Protection Gloves, M, Green, Pair | CL8WWQ

PIP 1810-4 Welding Protection Gloves, M, Green, Pair

Item: CL8WWQ Model: 1810-4
In Stock

Get it by Friday, Jun 13

€33.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Glove
Additional Hazard ProtectionFlame Resistant, Heat Resistant
Ansi/isea Abrasion LevelNot Tested
Ansi/isea Cut LevelNot Tested
Ansi/isea Puncture LevelNot Tested
Brand And SeriesCaiman 1810
ColorTan
Cuff ColorTan
Cuff Length4"
Cuff MaterialCowhide
Cuff StyleGauntlet
Glove Back ColorBeige
Glove Back MaterialCowhide
Glove Backing MaterialBeige Cowhide
Glove ConstructionKontour
Glove CutGunn, Full Back
Glove FeaturesDouble Palm, Insulated, Padded Palm
Glove Hand StyleLeft and Right
Glove Insulation MaterialFleece, Foam
Glove Leather GradeGrade A
Glove Liner MaterialFleece, Foam
Glove MaterialsCowhide
Glove SizeM
Glove StyleWelding
High-visibilityNo
Includes Double PalmYes
Includes Glide PatchNo
Includes Id PanelNo
Includes Padded PalmYes
Includes Pinch Point ProtectionNo
Includes Pull StrapYes
Includes Red PalmNo
InsulatedYes
Leather ColorTan Gold
Leather Glove Liner TypeFleece/Foam Liner
Leather Glove StyleWork
Leather GradePremium
Leather Palm ProcessGrain
Oil ResistantNo
Palm MaterialCowhide
Palm StylePadded, Reinforced
Reflective BackingNo
Reinforcement CoverageReinforced Palm
Rope Channel ReinforcementYes
Stitching MaterialKevlar
Thumb StyleKeystone
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
Welding Glove ApplicationMIG, Stick

Shipping Info:

Ship weight (kg) 16.371
Ship height (cm)30
Ship length (cm)75.01
Ship width (cm)35
Country of OriginCN

Product Variants

ProductModelFeaturesSizeCuff ColorIncludes Double PalmPalm StyleCutAnsi/isea Cut LevelBack ColorPkg. Qty.Price
IRONCAT IC5/S Leather Palm Gloves Cowhide Blue/gray S Pk12 | AF7ZDU 23PG37 IC5/S-S---Gun1-1€97.95
IRONCAT IC6/S Leather Palm Gloves Cowhide Blue/gray S Pk12 | AF7ZDV 23PG49 IC6/S-S---Gun1-1€135.41
IRONCAT IC9/S Leather Palm Gloves Cowhide Blue/gray S Pk12 | AF7ZDW 23PG53 IC9/S-S---Gun1-1€127.95
PIP 946/2XL Welding Protection Gloves, 2XL, Brown, Dozen | CL9MZK 946/2XL--------1€266.76
PIP 9405/2XL Welding Protection Gloves, 2XL, Brown, Pair | CL9MYD 9405/2XL--------1€9.63
PIP 9420/2XL Welding Protection Gloves, 2XL, Brown, Pair | CL9MYR 9420/2XL--------1€18.47
PIP 6040/2XL Welding Protection Gloves, 2XL, Clear, Dozen | CL9JMQ 6040/2XL--------1€264.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 1810-4 Welding Protection Gloves, M, Green, Pair
€33.97 /unit