PIP 170-2-14/11 Electrical Safety Leather Cover Gloves, 11 Inch Size, Yellow, Pair | CL8WVG

PIP 170-2-14/11 Electrical Safety Leather Cover Gloves, 11 Inch Size, Yellow, Pair

Item: CL8WVG Model: 170-2-14/11Cross Ref: 61TG55
In Stock

Get it by Monday, Jun 16

€196.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Gloves
Brand And SeriesNovax
ColorYellow
Cuff StyleStraight
Cuff-end ColorYellow
Electrical Insulating Glove ColorYellow
Electrical Insulating TypeType I
Glove Hand StyleLeft and Right
Glove Length14"
Glove MaterialsRubber
Glove Size11
IncludesPair Electrical Insulating Gloves
Max. Use Voltage17000V AC/25000V DC
Max. Use Voltage (ac)17000V AC
Max. Use Voltage (dc)25000V DC
Proof Test Voltage (ac)20000V AC
Proof Test Voltage (dc)50000V DC
StandardsASTM D120-08, NFPA 70E, OSHA 29 CFR PART 1910
Voltage ClassClass 2

Shipping Info:

Ship weight (kg) 9.504
Ship height (cm)50.29
Ship length (cm)43
Ship width (cm)43
Country of OriginMY

Product Variants

ProductModelColorCuff StylePrice
PIP 147-0-11/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8UZX 147-0-11/10--€101.88
PIP 147-0-11/10.5 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8UZY 147-0-11/10.5Orange-€101.88
PIP 147-00-11/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8VAG 147-00-11/10Orange-€91.87
PIP 147-1-14/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8VAN 147-1-14/10--€150.19
PIP 147-2-14/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8VAV 147-2-14/10--€190.33
PIP 147-0-11/11 Electrical Safety Insulating Gloves, 11 Inch Size, Orange, Pair | CL8UZZ 147-0-11/11Orange-€101.88
PIP 147-00-11/11 Electrical Safety Insulating Gloves, 11 Inch Size, Orange, Pair | CL8VAH 147-00-11/11Orange-€91.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 170-2-14/11 Electrical Safety Leather Cover Gloves, 11 Inch Size, Yellow, Pair
€196.76 /unit