PIP 170-00-11/12 Electrical Safety Leather Cover Gloves, 12 Inch Size, Yellow, Pair | CL8WUV

PIP 170-00-11/12 Electrical Safety Leather Cover Gloves, 12 Inch Size, Yellow, Pair

Item: CL8WUV Model: 170-00-11/12Cross Ref: 61TG30
In Stock

Get it by Tuesday, Jun 17

€96.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Gloves
ColorYellow
CuffStraight
Cuff MaterialRubber
Cuff-end ColorYellow
Electrical Insulating TypeType I
Glove MaterialsRubber
Includes(1) Pair Electrical Insulating Gloves
Leather Glove StyleNot Applicable
Leather OriginNot Applicable
Leather Protector ColorNot Applicable
Thumb StyleNatural
Brand And SeriesNovax
Cuff StyleStraight
Electrical Insulating Glove ColorYellow
Glove Hand StyleLeft and Right
Glove Length11"
Glove Size12
Max. Use Voltage500V AC/750V DC
Max. Use Voltage (ac)500V AC
Max. Use Voltage (dc)750V DC
Proof Test Voltage (ac)2500V AC
Proof Test Voltage (dc)10000V DC
StandardsANSI, ASTM D120, NFPA 70E
Voltage ClassClass 00

Shipping Info:

Ship weight (kg) 4.374
Ship height (cm)32.51
Ship length (cm)43
Ship width (cm)43
Country of OriginMY

Product Variants

ProductModelColorCuff StylePrice
PIP 147-0-11/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8UZX 147-0-11/10--€101.88
PIP 147-0-11/10.5 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8UZY 147-0-11/10.5Orange-€101.88
PIP 147-00-11/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8VAG 147-00-11/10Orange-€91.87
PIP 147-1-14/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8VAN 147-1-14/10--€150.19
PIP 147-2-14/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8VAV 147-2-14/10--€190.33
PIP 147-0-11/11 Electrical Safety Insulating Gloves, 11 Inch Size, Orange, Pair | CL8UZZ 147-0-11/11Orange-€101.88
PIP 147-00-11/11 Electrical Safety Insulating Gloves, 11 Inch Size, Orange, Pair | CL8VAH 147-00-11/11Orange-€91.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 170-00-11/12 Electrical Safety Leather Cover Gloves, 12 Inch Size, Yellow, Pair
€96.93 /unit