PIP 162-4-18/9 Electrical Safety Leather Cover Gloves, 9 Inch Size, Pair | CL8WPZ

PIP 162-4-18/9 Electrical Safety Leather Cover Gloves, 9 Inch Size, Pair

Item: CL8WPZ Model: 162-4-18/9Cross Ref: 61TG20
In Stock

Get it by Tuesday, Jun 17

€573.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Gloves
ColorBlack
CuffGauntlet
Cuff MaterialRubber
Cuff-end ColorRed
Electrical Insulating TypeType I
Glove MaterialsRubber
Includes(1) Pair Electrical Insulating Gloves
Leather Glove StyleNot Applicable
Leather OriginNot Applicable
Leather Protector ColorNot Applicable
Thumb StyleNatural
Brand And SeriesNovax
Cuff StyleGauntlet
Electrical Insulating Glove ColorBlack/Red
Glove Hand StyleLeft and Right
Glove Length18"
Glove Size9
Max. Use Voltage36000V AC/54000V DC
Max. Use Voltage (ac)36000V AC
Max. Use Voltage (dc)54000V DC
Proof Test Voltage (ac)40000V AC
Proof Test Voltage (dc)70000V DC
StandardsANSI, ASTM D120, NFPA 70E
Voltage ClassClass 4

Shipping Info:

Ship weight (kg) 6.615
Ship height (cm)30.2
Ship length (cm)53.7
Ship width (cm)46.1
Country of OriginMY

Product Variants

ProductModelColorCuff StylePrice
PIP 147-0-11/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8UZX 147-0-11/10--€101.88
PIP 147-0-11/10.5 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8UZY 147-0-11/10.5Orange-€101.88
PIP 147-00-11/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8VAG 147-00-11/10Orange-€91.87
PIP 147-1-14/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8VAN 147-1-14/10--€150.19
PIP 147-2-14/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8VAV 147-2-14/10--€190.33
PIP 147-0-11/11 Electrical Safety Insulating Gloves, 11 Inch Size, Orange, Pair | CL8UZZ 147-0-11/11Orange-€101.88
PIP 147-00-11/11 Electrical Safety Insulating Gloves, 11 Inch Size, Orange, Pair | CL8VAH 147-00-11/11Orange-€91.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 162-4-18/9 Electrical Safety Leather Cover Gloves, 9 Inch Size, Pair
€573.93 /unit