PIP 153-0-11/9.5 Electrical Safety Leather Cover Gloves,, Pair | CL8VNJ

PIP 153-0-11/9.5 Electrical Safety Leather Cover Gloves,, Pair

Item: CL8VNJ Model: 153-0-11/9.5Cross Ref: 61TE29
Limited Availability
€111.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Gloves
ColorRed
CuffStraight
Cuff MaterialRubber
Cuff-end ColorRed
Electrical Insulating TypeType I
Glove MaterialsRubber
Includes(1) Pair Electrical Insulating Gloves
Leather Glove StyleNot Applicable
Leather OriginNot Applicable
Leather Protector ColorNot Applicable
Thumb StyleNatural
Brand And SeriesNovax
Cuff StyleStraight
Electrical Insulating Glove ColorRed
Glove Hand StyleLeft and Right
Glove Length11"
Glove Size9.5
Max. Use Voltage1000V AC/1500V DC
Max. Use Voltage (ac)1000V AC
Max. Use Voltage (dc)1500V DC
Proof Test Voltage (ac)5000V AC
Proof Test Voltage (dc)20000V DC
StandardsASTM D120, NFPA 70E, OSHA COMPLIANT
Voltage ClassClass 0

Shipping Info:

Ship weight (kg) 0.387
Ship length (cm)27.94
Country of OriginMY

Product Variants

ProductModelColorCuff StylePrice
PIP 147-0-11/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8UZX 147-0-11/10--€101.88
PIP 147-0-11/10.5 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8UZY 147-0-11/10.5Orange-€101.88
PIP 147-00-11/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8VAG 147-00-11/10Orange-€91.87
PIP 147-1-14/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8VAN 147-1-14/10--€150.19
PIP 147-2-14/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8VAV 147-2-14/10--€190.33
PIP 147-0-11/11 Electrical Safety Insulating Gloves, 11 Inch Size, Orange, Pair | CL8UZZ 147-0-11/11Orange-€101.88
PIP 147-00-11/11 Electrical Safety Insulating Gloves, 11 Inch Size, Orange, Pair | CL8VAH 147-00-11/11Orange-€91.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 153-0-11/9.5 Electrical Safety Leather Cover Gloves,, Pair
€111.17 /unit