PIP 09-K3720/XL Hand Protection Cut Resistant Gloves, XL, Natural, Dozen | CL8TZF

PIP 09-K3720/XL Hand Protection Cut Resistant Gloves, XL, Natural, Dozen

Item: CL8TZF Model: 09-K3720/XLCross Ref: 55TK16
In Stock

Get it by Tuesday, Jun 17

€331.38 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Glove
Additional Hazard ProtectionNone
Ansi/isea Abrasion LevelNot Rated
Ansi/isea Cut LevelANSI A2
Cuff ColorBlack
Cuff Length2 1/2"
Cuff MaterialLeather
Cuff StyleShirred Slip On
Cut-resistance CoverageFull
En 388 RatingNot Tested
Glove Back ColorBeige
Glove Back MaterialCowhide
Glove ConstructionCut and Sewn
Glove CutGunn
Glove Hand StyleLeft and Right
Glove Length10"
Glove Liner MaterialKevlar
Glove StyleLeather
Hazard TypeCut-Resistant
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Internal Reinforcement MaterialKevlar
Leather Glove StyleDrivers
Leather GradeStandard
Oil ResistantNo
Palm ColorBeige
Palm StyleSingle Layer
Reflective BackingNo
Series09-K3720 Series
Size- AlphaXL
Size- Numeric10
StandardsASTM F2992-15
Stitching MaterialNylon
Thumb StyleStraight

Shipping Info:

Ship weight (kg) 12.402
Ship height (cm)43.99
Ship length (cm)42.01
Ship width (cm)27.99
Country of OriginPK

Product Variants

ProductModelAnsi/isea Cut LevelAnsi/isea Abrasion LevelColorSizeCuff StyleCoating CoverageCoating TextureLatex-freePkg. Qty.Price
PIP 09-K1700/XXL Hand Protection Cut Resistant Gloves, 2XL, Brown, Dozen | CL8TYQ 09-K1700/XXL--------1€267.84
PIP 73-1703/XXL Hand Protection Cut Resistant Gloves, 2XL, Brown, Dozen | CL9KYG 73-1703/XXL--------1€423.36
PIP 120-4100/XXL Hand Protection Cut Resistant Gloves, 2XL, Brown, Pair | CL8UKL 120-4100/XXL--------1€47.92
PIP 16-354/XXL Hand Protection Cut Resistant Gloves, 2XL, Burgundy, Dozen | CL8WCU 16-354/XXL--------1€76.68
PIP 720DGUV/XXL Hand Protection Cut Resistant Gloves, 2XL, Dark Green, Pair | CL9KXX 720DGUV/XXL--------1€7.09
RFQ
PIP 15-210/XXL Hand Protection Cut Resistant Gloves, 2XL, Dozen | CL8VEH 15-210/XXL--------1€151.63
PIP 15-340/XXL Hand Protection Cut Resistant Gloves, 2XL, Dozen | CL8VGF 15-340/XXL--------12€162.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 09-K3720/XL Hand Protection Cut Resistant Gloves, XL, Natural, Dozen
€331.38 /pack