PIG WTR019-GY Reusable Water Absorbent Sock, 3 Inch X 38 Inch Size, 2.65Gal/Pk/34 Oz/Sock, 10 PK | CT7TVE

NEW PIG WTR019-GY Reusable Water Absorbent Sock, 3 Inch X 38 Inch Size, 2.65Gal/Pk/34 Oz/Sock, 10 PK

Item: CT7TVE Model: WTR019-GYCross Ref: 782KX5
In Stock

Get it by Tuesday, Jun 17

€143.77 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Sock
Filler MaterialPolyester
Flame ResistantNo
FloatingNo
Fluids AbsorbedWater
IncinerableNo
Includes(10) 3" x 38" Socks
Land Fill DisposableYes
Mildew ResistantNo
NeutralizingNo
Outside Skin MaterialPolyester
ProfileRound
Rope Along LengthNo
Size3" x 38"
Static DissipativeNo
Uv ProtectionYes
Volume Absorbed Per Pkg.2.63 gal.
Volume Absorbed Per Sock/boom0.26 gal.
WringableYes
Nfpa99No
Product TypeWater Absorbent Sock
Sock/boom ProfileRound
Specialized ApplicationsLeaks And Drips Maintenance
Uv ResistantYes

Shipping Info:

Ship weight (kg) 3.267
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeRope Along LengthNeutralizingMildew ResistantPkg. Qty.Price
PIG WTR019-TN Reusable Water Absorbent Sock, 3 Inch X 38 Inch Size, 2.65Gal/Pk/34 Oz/Sock | CT7TVD WTR019-TN3" x 38"NoNoNo10€143.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG WTR019-GY Reusable Water Absorbent Sock, 3 Inch X 38 Inch Size, 2.65Gal/Pk/34 Oz/Sock, 10 PK
€143.77 /pack