PIG RFL902 Filter Berm Pad Liner, Fuel/Hydrocarbons/Oil, 78 Inch Length x 54 Inch Width | CT7UDB

NEW PIG RFL902 Filter Berm Pad Liner, Fuel/Hydrocarbons/Oil, 78 Inch Length x 54 Inch Width

Item: CT7UDB Model: RFL902Cross Ref: 54XK84
In Stock

Get it by Tuesday, Jun 17

€340.68 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiner
ColorBlack, Yellow
CompositionCotton, Polyester, Vinyl
Exterior Height2"
Exterior Length78"
Exterior Width54"
Filtration CapacityOil Capacity: 4.61 gal./Pad, 18.4 gal./Box
For Use With Grainger Item Number54XK75
For Use With Mfr. Model NumberFLT902
Height2"
Inside Length78"
Inside Width54"
Number Of Pads4
Oil Capacity/ea4.61 gal.
Oil Capacity/pack18.4 gal.
Recycled Content (%)No Recycled Content
Sorbent Pad MaterialCotton, Polyester, Vinyl
Static DissipativeNo
Substances FilteredFuel, Hydrocarbons, Oil
Exterior Dimensions78" L x 54" W x 2" H
Inside Dimensions78" L x 54" W

Shipping Info:

Ship weight (kg) 18.756
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightExterior WidthExterior LengthExterior HeightInside WidthInside LengthNumber Of PadsOil Capacity/eaPkg. Qty.Price
PIG RFL900 Filter Berm Pad Liner, Fuel/Hydrocarbons/Oil, 27 Inch Length x 19 1/2 Inch Width | CT7UCZ RFL9002"19 1/2"27"2"19 1/2"27"40.75 gal.4€137.58
PIG RFL901 Filter Berm Pad Liner, Fuel/Hydrocarbons/Oil, 39 Inch Length x 27 Inch Width | CT7UDA RFL901-27"39"1/4"27"39"41.34 gal.4€187.37
PIG FLT900 Filter Berm Pad, Fuel/Hydrocarbons/Oil, 36 1/2 Inch Length x 28 1/2 Inch Width | CT7UDC FLT9002 1/4"28 1/2"36 1/2"2 1/4"19 1/2"27"10.75 gal.1€159.86
PIG FLT902 Filter Berm Pad, Fuel/Hydrocarbons/Oil, 86 Inch Length x 63 Inch Width | CT7UDD FLT9022 1/4"63"86"2 1/4"54"78"14.61 gal.1€389.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG RFL902 Filter Berm Pad Liner, Fuel/Hydrocarbons/Oil, 78 Inch Length x 54 Inch Width
€340.68 /pack