PIG PLR909 Drive-Over Drain Cover, 54 Inch L X 30 Inch W X 0.375 Inch H | CT7TXA

NEW PIG PLR909 Drive-Over Drain Cover, 54 L X 30 W X 0.375 H Inch Size

Item: CT7TXA Model: PLR909Cross Ref: 794YC8
In Stock

Get it by Monday, Jun 16

€1,205.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Cover
ColorGray
Flame ResistantNo
For Max Drain Size48" x 24"
Height3/8"
Length54"
Maximum Liquid Temperature Exposure225°F For Up To 30 Min
ReusableYes
Seal TypeUrethane Seal
ShapeRectangle
Storage Temp.0°F , 0°F to +120°F , 120°F
Tear ResistantYes
Temp. Range0°F , 0°F to +160°F , 160°F
Thickness3/8"
Uv ResistantYes
Width30"
Dimensions54" x 30" x 0.375"
MaterialCo-Polymer Geomembrane, Polyurethane
Max. Storage Temperature120°F
Max. Temperature160°F
Min. Storage Temperature0°F
Min. Temperature0°F

Shipping Info:

Ship weight (kg) 11.466
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeColorThicknessMaterialFor Max Drain SizeReusableSeal TypeUv ResistantPrice
PIG PLR912 Drive-Over Drain Cover, 12 Inch Dia X 0.375 Inch H, 6 Inch For | CT7TWR PLR912CircleGray3/8"-6"YesUrethane SealYes€258.13
PIG PLR900 Drive-Over Drain Cover, 18 Inch L X 18 Inch W X 0.375 Inch H | CT7TWT PLR900SquareGray3/8"-12" x 12"YesUrethane SealYes€306.61
PIG PLR920 Drive-Over Drain Cover, 20 Inch Dia X 0.375 Inch H, 14 Inch For | CT7TWU PLR920CircleGray3/8"-14"YesUrethane SealYes€377.36
PIG PLR901 Drive-Over Drain Cover, 24 Inch L X 24 Inch W X 0.375 Inch H | CT7TWV PLR901SquareGray3/8"-18" x 18"YesUrethane SealYes€478.26
PIG PLR930 Drive-Over Drain Cover, 30 Inch Dia X 0.375 Inch H, 24 Inch For | CT7TWW PLR930CircleGray3/8"-24"YesUrethane SealYes€566.05
PIG PLR902 Drive-Over Drain Cover, 30 Inch L X 30 Inch W X 0.375 Inch H | CT7TWX PLR902SquareGray3/8"-24" x 24"YesUrethane SealYes€754.73
PIG PLR903 Drive-Over Drain Cover, 36 Inch L X 36 Inch W X 0.375 Inch H | CT7TWY PLR903SquareGray3/8"-30" x 30"YesUrethane SealYes€870.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG PLR909 Drive-Over Drain Cover, 54 L X 30 W X 0.375 H Inch Size
€1,205.47 /unit