PIG PLR286 Carrying Case | CT7TXU

NEW PIG PLR286 Carrying Case

Item: CT7TXU Model: PLR286Cross Ref: 30PX02
In Stock

Get it by Monday, Jun 16

€302.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarrying Case
ColorYellow
Diameter7 1/2"
For Use WithSquare 30" To 36", Rectangular 36" x 60" Or Round Up To 30" Diameter Drain Cover
Length43"
MaterialPolypropylene
Mounting Hardware IncludedYes
Mounting TypeWall Mount
Storage TypeDrain Seal Storage, Carry Case
Uv ResistantYes
Width7 1/2"
Dimensions7 1/2" dia. x 43"
Includes Mounting HardwareYes
Mount TypeWall Mount

Shipping Info:

Ship weight (kg) 3.195
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterialUv ResistantMounting Hardware IncludedMounting TypeDiameterPrice
PIG PLR285 Carrying Case | CT7TXR PLR285YellowPolypropyleneYesYesWall Mount7 1/2"€267.30
PIG PLR287 Carrying Case | CT7TXT PLR287YellowPolypropyleneYesYesWall Mount7 1/2"€341.99
PIG PLR288 Carrying Case | CT7TXV PLR288YellowPolypropyleneYesYesWall Mount-€429.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG PLR286 Carrying Case
€302.68 /unit