PIG PAK527 Poly Modular Spill Deck, 1 Drums, 11 Gal Spill Capacity, 500 Lb Load Capacity | CV3BWV

NEW PIG PAK527 Poly Modular Spill Deck, 1 Drums, 11 Gal Spill Capacity, 500 Lb Load Capacity

Item: CV3BWV Model: PAK527Cross Ref: 381P61
In Stock

Get it by Tuesday, Jun 10

€197.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeck
Compatible Sump Connection Products381P61
CompositionLow Density Polyethylene, Polyethylene
Drain IncludedNo
FluorinatedNo
For Number Of 55 Gal. Drums1
For Use With Standard ForkNo
Forklift PocketsNo Pocket
Grate ColorBlack, White
Grate MaterialPolyethylene
Height5 3/4"
Includes Overflow BladderNo
Indoor/outdoorIndoor
InlineNo
Length26"
Load Capacity1500 lbs.
Low ProfileYes
Modular TypeNot Modular
Opening TypeNo Doors
Overflow Bladder Capacity11 gal.
Pallet ColorBlack, White
Pallet MaterialPolyethylene
Recycled Content (%)39%
Side Wall TypeRigid
Spill Capacity11 gal.
Sump Connection CapabilityYes
Usable Length24"
Usable Width24"
Width26"
Includes DrainNo
Indoor/outdoor UseIndoor
Product TypeSpill Deck
Space Saving FeaturesLow Profile
StandardsSPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175
Supports Spcc ComplianceYes

Shipping Info:

Ship weight (kg) 10.503
Ship height (cm)14.61
Ship length (cm)66.04
Ship width (cm)66.04
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG PAK527 Poly Modular Spill Deck, 1 Drums, 11 Gal Spill Capacity, 500 Lb Load Capacity
€197.85 /unit