PIG FLT749-WOPT Sediment Drain Filter, 49 x 38 x 20 Inch Size, Debris/Sediment/Trash | CT7TYK

NEW PIG FLT749-WOPT Sediment Drain Filter, 49 x 38 x 20 Inch Size, Debris/Sediment/Trash

Item: CT7TYK Model: FLT749-WOPTCross Ref: 54XK73
In Stock

Get it by Wednesday, Jun 11

€136.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Filter
ColorBlue
Depth20"
Filter MaterialPolypropylene
Fits Drain Size42" x 32", 48" x 37"
Fits Max Drain Size48" x 37"
Fits Min Drain Size42" x 32"
For Drain TypeDrain Insert
Height20"
Installation MethodUnder Grate
Length4 ft.
Max. Flow Rate3500 GPM
Micron Rating212 µm
Recycled Content (%)No Recycled Content
Replaceable FilterNo
Retaining Rods RequiredNot Required
ReusableYes
Substances FilteredDebris, Sediment, Trash
Uv ResistantYes
Width38"
StandardsNPDES, 40 CFR 122.26, EPA

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)50.8
Ship length (cm)50.8
Ship width (cm)96.52
Country of OriginUS

Product Variants

ProductModelColorHeightRecycled Content (%)Max. Flow RateFilter MaterialFor Drain TypeRetaining Rods RequiredInstallation MethodPkg. Qty.Price
PIG FLT699 Drain Debris Filter, 27 Inch L X 30 Inch W X 1 1/4 Inch H, Debris/Sediment, 10 PK | CT7TYC FLT699Brown1 1/4"No Recycled Content39.6 GPMTural Renewable Coconut FiberDrain FilterNot RequiredTop Of Grate10€331.50
PIG FLT746-WOPT Sediment Drain Filter, 29 x 29 x 20 Inch Size, Debris/Sediment/Trash | CT7TYD FLT746-WOPTBlue20"No Recycled Content1600 GPMPolypropyleneDrain InsertNot RequiredUnder Grate1€93.03
PIG FLT746-WPT Sediment Drain Filter, 29 x 29 x 20 Inch Size, Debris/Sediment/Trash, Under Grate | CT7TYE FLT746-WPTBlue20"No Recycled Content1600 GPMPolypropyleneDrain InsertNot RequiredUnder Grate1€93.03
PIG FLT747-WPT Sediment Drain Filter, 29 x 38 x 20 Inch Size, Debris/Sediment, 2, 250 Gpm Max. Flow Rate | CT7TYF FLT747-WPTBlue20"No Recycled Content2250 GPMPolypropyleneStorm DrainNot RequiredUnder Grate1€107.44
PIG FLT749-WPT Sediment Drain Filter, 38 x 49 x 20 Inch Size, Debris/Sediment, 3, 500 Gpm Max. Flow Rate | CT7TYG FLT749-WPTBlue20"No Recycled Content3500 GPMPolypropyleneStorm DrainNot RequiredUnder Grate1€136.27
PIG FLT748-WOPT Sediment Drain Filter, 49 x 29 x 20 Inch Size, Debris/Sediment/Trash | CT7TYH FLT748-WOPTBlue20"No Recycled Content2900 GPMPolypropyleneDrain InsertNot RequiredUnder Grate1€123.17
PIG FLT748-WPT Sediment Drain Filter, 49 x 29 x 20 Inch Size, Debris/Sediment/Trash, Under Grate | CT7TYJ FLT748-WPTBlue20"No Recycled Content2900 GPMPolypropyleneDrain InsertNot RequiredUnder Grate1€123.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG FLT749-WOPT Sediment Drain Filter, 49 x 38 x 20 Inch Size, Debris/Sediment/Trash
€136.27 /unit