PIG FLT012 Storm Drain Ski mming Squid Pom Pom, 2 PK | CT7TYQ

NEW PIG FLT012 Storm Drain Skimming Squid Pom Pom, 2 PK

Item: CT7TYQ Model: FLT012Cross Ref: 60KA25
In Stock

Get it by Thursday, Jun 12

€99.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain
ColorWhite
Connector MaterialZinc Plated Carbon Steel
Connector TypeClip, Rope
Diameter15"
Filler MaterialPolypropylene
Flame ResistantNo
FloatingYes
Fluids AbsorbedOil Only
For Use With Chemical Or Metal TypeOil
IncinerableYes
Length15"
Mildew ResistantNo
NeutralizingNo
Number Of Clips Included1
Outer Mesh MaterialPolypropylene
Outside Skin MaterialPolypropylene
Printed MessageNo Message
Rope Along LengthYes
Size15" x 15"
Static DissipativeNo
Uv ResistantYes
Volume Absorbed Per Pkg.5.5 gal.
Volume Absorbed Per Sock/boom2.75 gal.
Width15"
WringableNot Wringable

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorHeightRecycled Content (%)Max. Flow RateFilter MaterialFor Drain TypeRetaining Rods RequiredInstallation MethodPkg. Qty.Price
PIG FLT699 Drain Debris Filter, 27 Inch L X 30 Inch W X 1 1/4 Inch H, Debris/Sediment, 10 PK | CT7TYC FLT699Brown1 1/4"No Recycled Content39.6 GPMTural Renewable Coconut FiberDrain FilterNot RequiredTop Of Grate10€331.50
PIG FLT746-WOPT Sediment Drain Filter, 29 x 29 x 20 Inch Size, Debris/Sediment/Trash | CT7TYD FLT746-WOPTBlue20"No Recycled Content1600 GPMPolypropyleneDrain InsertNot RequiredUnder Grate1€93.03
PIG FLT746-WPT Sediment Drain Filter, 29 x 29 x 20 Inch Size, Debris/Sediment/Trash, Under Grate | CT7TYE FLT746-WPTBlue20"No Recycled Content1600 GPMPolypropyleneDrain InsertNot RequiredUnder Grate1€93.03
PIG FLT747-WPT Sediment Drain Filter, 29 x 38 x 20 Inch Size, Debris/Sediment, 2, 250 Gpm Max. Flow Rate | CT7TYF FLT747-WPTBlue20"No Recycled Content2250 GPMPolypropyleneStorm DrainNot RequiredUnder Grate1€107.44
PIG FLT749-WPT Sediment Drain Filter, 38 x 49 x 20 Inch Size, Debris/Sediment, 3, 500 Gpm Max. Flow Rate | CT7TYG FLT749-WPTBlue20"No Recycled Content3500 GPMPolypropyleneStorm DrainNot RequiredUnder Grate1€136.27
PIG FLT748-WOPT Sediment Drain Filter, 49 x 29 x 20 Inch Size, Debris/Sediment/Trash | CT7TYH FLT748-WOPTBlue20"No Recycled Content2900 GPMPolypropyleneDrain InsertNot RequiredUnder Grate1€123.17
PIG FLT748-WPT Sediment Drain Filter, 49 x 29 x 20 Inch Size, Debris/Sediment/Trash, Under Grate | CT7TYJ FLT748-WPTBlue20"No Recycled Content2900 GPMPolypropyleneDrain InsertNot RequiredUnder Grate1€123.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG FLT012 Storm Drain Skimming Squid Pom Pom, 2 PK
€99.58 /pack