PIG FLT006 Storm Drain Filter, 31 Inch Length x 31 Inch Width x 20 Inch Height | CT7UDY

NEW PIG FLT006 Storm Drain Filter, 31 Inch Length x 31 Inch Width x 20 Inch Height

Item: CT7UDY Model: FLT006Cross Ref: 494K84
In Stock

Get it by Tuesday, Jun 17

€136.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Filter
ColorBlack
Depth20"
Filter MaterialPolyethylene
Filtration CapacityOil Capacity: 1 gal., Sediment Capacity: 60 Lb
Fits Drain Size16" x 20", 31" x 31"
Fits Max Drain Size31" x 31"
Fits Min Drain Size20" x 20"
For Drain TypeDrain Insert
Frame MaterialStainless Steel
Frame StyleAdjustable
Height20"
Installation MethodUnder Grate
Length31"
Max. Flow Rate600 GPM
Micron Rating74 µm
Oil Capacity1 gal.
Recycled Content (%)No Recycled Content
Replaceable FilterNo
Retaining Rods RequiredNot Required
ReusableNo
Sediment Capacity (weight)60 lbs.
Substances FilteredDebris, Oil, Sediments, Trash
Uv ResistantYes
Width31"
Dimensions31" x 31" x 20"
StandardsNPDES, 40 CFR 122.26

Shipping Info:

Ship weight (kg) 2.772
Ship height (cm)50.8
Ship length (cm)78.74
Ship width (cm)78.74
Country of OriginCN

Product Variants

ProductModelColorHeightRecycled Content (%)Max. Flow RateFilter MaterialFor Drain TypeRetaining Rods RequiredInstallation MethodPkg. Qty.Price
PIG FLT699 Drain Debris Filter, 27 Inch L X 30 Inch W X 1 1/4 Inch H, Debris/Sediment, 10 PK | CT7TYC FLT699Brown1 1/4"No Recycled Content39.6 GPMTural Renewable Coconut FiberDrain FilterNot RequiredTop Of Grate10€331.50
PIG FLT746-WOPT Sediment Drain Filter, 29 x 29 x 20 Inch Size, Debris/Sediment/Trash | CT7TYD FLT746-WOPTBlue20"No Recycled Content1600 GPMPolypropyleneDrain InsertNot RequiredUnder Grate1€93.03
PIG FLT746-WPT Sediment Drain Filter, 29 x 29 x 20 Inch Size, Debris/Sediment/Trash, Under Grate | CT7TYE FLT746-WPTBlue20"No Recycled Content1600 GPMPolypropyleneDrain InsertNot RequiredUnder Grate1€93.03
PIG FLT747-WPT Sediment Drain Filter, 29 x 38 x 20 Inch Size, Debris/Sediment, 2, 250 Gpm Max. Flow Rate | CT7TYF FLT747-WPTBlue20"No Recycled Content2250 GPMPolypropyleneStorm DrainNot RequiredUnder Grate1€107.44
PIG FLT749-WPT Sediment Drain Filter, 38 x 49 x 20 Inch Size, Debris/Sediment, 3, 500 Gpm Max. Flow Rate | CT7TYG FLT749-WPTBlue20"No Recycled Content3500 GPMPolypropyleneStorm DrainNot RequiredUnder Grate1€136.27
PIG FLT748-WOPT Sediment Drain Filter, 49 x 29 x 20 Inch Size, Debris/Sediment/Trash | CT7TYH FLT748-WOPTBlue20"No Recycled Content2900 GPMPolypropyleneDrain InsertNot RequiredUnder Grate1€123.17
PIG FLT748-WPT Sediment Drain Filter, 49 x 29 x 20 Inch Size, Debris/Sediment/Trash, Under Grate | CT7TYJ FLT748-WPTBlue20"No Recycled Content2900 GPMPolypropyleneDrain InsertNot RequiredUnder Grate1€123.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG FLT006 Storm Drain Filter, 31 Inch Length x 31 Inch Width x 20 Inch Height
€136.27 /unit