PIG DRM2072-RD Fast Latching Drum Lid, 20 1/2 Inch Outside Dia, Open Head Steel Drums Drum Type | CT7UAT

NEW PIG DRM2072-RD Fast Latching Drum Lid, 20 1/2 Inch Outside Dia, Open Head Steel Drums

Item: CT7UAT Model: DRM2072-RDCross Ref: 782KP8
In Stock

Get it by Tuesday, Jun 17

€550.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Lid
Center Opening Dia.18"
Cover ColorRed
Cover MaterialSteel
Cover Material FinishPowder Coated
Drum ClosureLatching Lid
Drum MaterialSteel
For Drum Capacity20 gal., 30 gal.
For Use With Grainger Item Number1HBG91MKZ95ERH25ERH3
For Use With Mfr. Model NumberDRM1008, DRM1336, DRM1971, DRM335, DRM470, DRM835, DRM836, DRM970
Fusible LinkNo
Head TypeOpen Head
Number Of Bung Holes0
Outside Dia.20 1/2"
Self Closing LidNo
Center Opening Diameter18"
Compatible Drum Grainger Part Number1HBG9,1MKZ9,5ERH2,5ERH3
Compatible Drum Manufacturer Part NumberDRM1008, DRM1336, DRM1971, DRM335, DRM470, DRM835, DRM836, DRM970
For Drum TypeOpen Head Steel Drums
Outside Diameter20 1/2"
Self-closing LidNo

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCover ColorDrum ClosureNumber Of Bung HolesCover MaterialFor Drum CapacityCenter Opening Dia.Outside Dia.Fusible LinkPrice
PIG DRM1214-BK Drum 19 1/2 Inch Outside Dia Latching Lid | CT7UAG DRM1214-BKBlackLatching Lid-Steel20 gal., 30 gal.12 1/4"19 1/2"No€625.01
PIG DRM1214-RD Drum 19 1/2 Inch Outside Dia Latching Lid | CT7UAH DRM1214-RDRedLatching Lid-Steel20 gal., 30 gal.12 1/4"19 1/2"No€625.01
PIG DRM1214-YW Drum 19 1/2 Inch Outside Dia Latching Lid | CT7UAJ DRM1214-YWYellowLatching Lid-Steel20 gal., 30 gal.12 1/4"19 1/2"No€625.01
PIG DRM1065-BK Drum 23 1/4 Inch Outside Dia, For Open Head Steel Drums Drum Type | CT7UAK DRM1065-BKBlackLatching Lid2Steel55 gal.22 1/2"23 1/4"No€852.51
PIG DRM1213-RD Drum 23 3/4 Inch Outside Dia, For Open Head Steel Drums Drum Type | CT7UAL DRM1213-RDRedLatching Lid-Steel55 gal.17 1/4"23 3/4"No€813.69
PIG DRM1213-YW Drum 23 3/4 Inch Outside Dia, For Open Head Steel Drums Drum Type | CT7UAM DRM1213-YWYellowLatching Lid-Steel55 gal.17 1/4"23 3/4"No€813.69
PIG DRM965-YW Drum 24 1/2 Inch Outside Dia, For Open Head Steel & Plastic Drums Drum Type | CT7UAN DRM965-YWYellowScrew On Lid-Polyethylene55 gal.18 3/8"24 1/2"No€246.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG DRM2072-RD Fast Latching Drum Lid, 20 1/2 Inch Outside Dia, Open Head Steel Drums
€550.32 /unit