Flat Shipping

Flat Shipping at €24.99 + VAT

PIC GAUGES SEP-102D-204O Pressure Gauge, 0 To 2000 Psi Range, 1/4 MNPT, +/-3-2-3% Gauge Accuracy | CH6RMB 54XP68

PIC GAUGES SEP-102D-204O Pressure Gauge, 0 To 2000 Psi Range, 1/4 MNPT, +/-3-2-3% Gauge Accuracy

Item: CH6RMB Model: SEP-102D-204OCross Ref: 54XP68
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
ApplicationCommercial , General-Purpose Case
Blowout Safety BackNo
Calibration Certificate IncludedNo
Case ColorBlack
Case Depth1.06"
Case Dia.2.11"
Case Material - GaugeSteel
Cleaned For Oxygen ServiceNo
Connection LocationCenter Back
Field FillableNo
Freeze Resistant MovementNo
Gauge Case ColorBlack
Gauge Connection LocationCenter Back
Gauge Connection Size1/4"
Gauge Nominal Dial Size2"
Gauge Primary Range No.ed Graduations400
Gauge Primary Range UnitsPsi
Gauge Secondary Range UnitsBar
Gauge Socket MaterialCopper Alloy
Graduations500 psi
Hazardous Location RatingNot Rated
IncludesPlastic Case
Includes Vent PlugNo
Ip Rating, Nema RatingNot Rated
Lens MaterialPlastic
Liquid FilledNo
Liquid-filled CaseNo
Mounting Hardware IncludedNo
Nominal Dial Size2"
Non-sparkingNo
Operating Temp. Range-50°F to +160°F
Panel-mountableNo
Pointer MaterialAluminum
Pressure Range TypePressure
Primary Scale Numeric Increments400
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationCenter Back
Process Connection Size1/4"
Range0 psi to 2000 psi
Removable BezelNo
Scale TypeDual
Secondary Range0 Bar to 138 Bar
Secondary Scale UnitsBar
Sensor MaterialCopper Alloy
Socket MaterialCopper Alloy

Shipping Info:

Ship weight (kg) 0.2498
Ship height (cm)5.36
Ship length (cm)3.81
Ship width (cm)2.69
Country of OriginCN

Product Variants

ProductModelProcess Connection LocationApplicationNominal Dial SizeCase ColorLens MaterialConnection LocationRangeSocket MaterialPrice
PIC GAUGES 201L-25XP-SAE Pressure Gauge Liquid Filled | AG9EGL 19RZ24 201L-25XP-SAE---Stainless SteelPlasticBottom0 psi to 3000 psiCopper€30.00
PIC GAUGES 101D-158E Pressure Gauge, 0 To 100 Psi Range, 1/8 MNPT, +/-3-2-3% Gauge Accuracy | CH6HNC 54XP02 101D-158EBottomGeneral Purpose1 1/2"BlackPlasticLower0 psi to 100 psiCopper Alloy€6.92
PIC GAUGES 102D-154G-GL Pressure Gauge, 0 To 200 Psi Range, 1/4 MNPT, +/-3-2-3% Gauge Accuracy | CH6HPA 54XN57 102D-154G-GLCenter BackGeneral Purpose1 1/2"MetallicPlasticCenter Back0 psi to 200 psiCopper Alloy€8.20
PIC GAUGES 103D-254P Pressure Gauge, 0 To 3000 Psi Range, 1/4 MNPT, +/-3-2-3% Gauge Accuracy | CH6HPB 54XN94 103D-254P--------€11.71
PIC GAUGES PRO-301D-158M-01 Pressure Gauge, 0 To 1000 Psi Range, 1/8 MNPT, +/-2-1-2% Gauge Accuracy | CH6RFF 54XP86 PRO-301D-158M-01BottomGeneral Purpose1 1/2"MetallicPolycarbonateLower0 psi to 1000 psi-€27.28
PIC GAUGES SEP-101D-204S Pressure Gauge, 0 To 6000 Psi Range, 1/4 MNPT, +/-3-2-3% Gauge Accuracy | CH6RLX 54XP52 SEP-101D-204SBottomGeneral-Purpose Case2"BlackPlasticLower0 psi to 6000 psiCopper Alloy€9.51
PIC GAUGES SEP-102D-158I Pressure Gauge, 0 To 400 Psi Range, 1/8 MNPT, +/-3-2-3% Gauge Accuracy | CH6RLY 54XP60 SEP-102D-158ICenter BackGeneral-Purpose Case1 1/2"BlackPlasticCenter Back0 psi to 400 psiCopper Alloy€6.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIC GAUGES SEP-102D-204O Pressure Gauge, 0 To 2000 Psi Range, 1/4 MNPT, +/-3-2-3% Gauge Accuracy
€9.22 /unit