Flat Shipping

Flat Shipping at €24.99 + VAT

PIC GAUGES PRO-202L-254V Industrial Pressure Gauge, 0 To 15000 PSI, 2 1/2 Inch Dial, Liquid-Filled | CT7THK

PIC GAUGES PRO-202L-254V Industrial Pressure Gauge, 0 To 15000 PSI, 2 1/2 Inch Dial, Liquid-Filled

Item: CT7THK Model: PRO-202L-254VCross Ref: 20TW50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-2.5% to +2.5%
Accuracy GradeGrade A
Accuracy ScaleMid Scale
Ambient Temp. Range-30°F to +180°F
ApplicationGeneral Purpose
Basic Gauge Case MaterialStainless Steel
Basic Gauge Sensor MaterialCopper
Basic Gauge Socket MaterialCopper
Bezel MaterialStainless Steel
Bezel Mounting TypeFixed
Blowout Safety BackNo
Calibration Certificate IncludedNo
Case ColorMetallic
Case Depth1.21"
Case Dia.2.65"
Case MaterialStainless Steel
Cleaned For Oxygen ServiceNo
Connection LocationCenter Back
Dial ColorWhite
Dry Dampening FeatureNone
Field FillableNo
Freeze Resistant MovementNo
Gauge Case LiquidGlycerin
Gauge Connection LocationCenter Back
Gauge Connection Size1/4"
Gauge Filled WithGlycerin
Gauge Nominal Dial Size2 1/2"
Gauge Panel MountableNo
Gauge Primary Range UnitsPsi
Gauge Socket MaterialCopper Alloy
Gauge Wetted PartsCopper
Hazardous Location RatingNot Rated
IncludesVent Plug
Includes Mounting HardwareNo
Includes Vent PlugYes
Ip Rating, Nema RatingNot Rated
Lens MaterialPlastic , Polycarbonate
Liquid FilledYes
Liquid-filled CaseYes
Mfr. Series202L Series
Mounting Hardware IncludedNo
Mounting TypeStem Mount
Nominal Dial Size2 1/2"
Non-sparkingNo
Panel-mountableNo
Pointer ColorBlack
Pointer MaterialAluminum
Pressure And Vacuum Gauge TypePressure Gauge
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range0 psi to 15000 psi
Pressure Range TypePressure
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationCenter Back
Process Connection Size1/4"
Process Connection TypeNPT
Removable BezelNo
Scale TypeDual
Secondary Pressure Range0 Bar to 1034 Bar
Secondary Scale UnitsBar
Sensor MaterialCopper Alloy
Smallest Graduation200 psi
Socket MaterialCopper Alloy
Vibration ResistanceLiquid Filled
Wetted MaterialsCopper Alloy
Ambient Operating Temperature Range-30°F to +180°F
Case Diameter2.65"
Dial Face ColorWhite
Gauge Accuracy GradeGrade A Industrial
Gauge Case MaterialStainless Steel
Includes Calibration CertificateNo
Ip/nema RatingNot Rated
Lens Material - GaugePlastic
Manufacturer Warranty Length1 yr.
Primary Pressure Range0 to 15000
Primary Scale Minor Graduations200
Process Connection1/4" NPT Male
Series202L Series
StandardsASME
Wetted Parts MaterialCopper Alloy

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)6.73
Ship length (cm)5.31
Ship width (cm)3.07
Country of OriginCN

Product Variants

ProductModelPressure Range TypeProcess Connection LocationNominal Dial SizeVibration ResistanceSocket MaterialAccuracySensor MaterialLens MaterialPrice
PIC GAUGES PRO-201L-254CE Industrial Compound Gauge, 30 To 0 To 100 Inch Hg/Psi, 2 1/2 Inch Dial, Liquid-Filled | CT7TFG PRO-201L-254CECompoundBottom2 1/2"Liquid FilledCopper Alloy-2.5% to +2.5%Copper AlloyPolycarbonate€23.56
PIC GAUGES PRO-201L-254CB Industrial Compound Gauge, 30 To 0 To 15 Inch Hg/Psi, 2 1/2 Inch Dial, Liquid-Filled | CT7TFH PRO-201L-254CBCompoundBottom2 1/2"Liquid FilledCopper Alloy-2.5% to +2.5%Copper AlloyPolycarbonate€27.80
PIC GAUGES PRO-202L-254CB Industrial Compound Gauge, 30 To 0 To 15 Inch Hg/Psi, 2 1/2 Inch Dial, Liquid-Filled | CT7TFJ PRO-202L-254CBCompoundCenter Back2 1/2"Liquid FilledCopper Alloy-2.5% to +2.5%Copper AlloyPolycarbonate€26.82
PIC GAUGES PRO-202L-254CF Industrial Compound Gauge, 30 To 0 To 150 Inch Hg/Psi, 2 1/2 Inch Dial, Liquid-Filled | CT7TFK PRO-202L-254CFCompoundCenter Back2 1/2"Liquid FilledCopper Alloy-2.5% to +2.5%Copper AlloyPolycarbonate€27.12
PIC GAUGES PRO-202L-254CG Industrial Compound Gauge, 30 To 0 To 200 Inch Hg/Psi, 2 1/2 Inch Dial, Liquid-Filled | CT7TFL PRO-202L-254CGCompoundCenter Back2 1/2"Liquid FilledCopper Alloy-2.5% to +2.5%Copper AlloyPolycarbonate€24.87
PIC GAUGES PRO-302D-158CC-01 Industrial Compound Gauge, 30 To 0 To 30 Inch Hg/Psi, 1 1/2 Inch Dial, 1/8 Inch Npt Male | CT7TFM PRO-302D-158CC-01CompoundCenter Back1 1/2"Field FillableStainless Steel-2.5% to +2.5%Stainless SteelPlastic€26.62
PIC GAUGES PRO-301D-158CC-01 Industrial Compound Gauge, 30 To 0 To 30 Inch Hg/Psi, 1 1/2 Inch Dial, Field-Fillable | CT7TFN PRO-301D-158CC-01CompoundBottom1 1/2"Field FillableStainless Steel-2.5% to +2.5%Stainless SteelPolycarbonate€26.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIC GAUGES PRO-202L-254V Industrial Pressure Gauge, 0 To 15000 PSI, 2 1/2 Inch Dial, Liquid-Filled
€38.23 /unit