Item | Pressure Gauge |
Accuracy | ±3-2-3% |
Accuracy Grade | Grade B |
Accuracy Scale | Mid Scale |
Ambient Temp. Range | +30°F to +160°F |
Application | Corrosion-Resistant Case , General Purpose |
Basic Gauge Case Material | Stainless Steel |
Basic Gauge Sensor Material | Copper |
Basic Gauge Socket Material | Copper |
Bezel Material | Stainless Steel |
Bezel Mounting Type | Fixed |
Blowout Safety Back | No |
Calibration Certificate Included | No |
Case Color | Metallic |
Case Depth | 1 1/5" |
Case Dia. | 2.27" |
Cleaned For Oxygen Service | No |
Connection Location | Lower |
Dial Color | White |
Dial Face Material | Aluminum |
Dry Dampening Feature | None |
Field Fillable | No |
Freeze Resistant Movement | No |
Gauge Case Liquid | Glycerin |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/8" |
Gauge Filled With | Glycerin |
Gauge Nominal Dial Size | 2" |
Gauge Panel Mountable | No |
Gauge Primary Range Units | Psi |
Gauge Socket Material | Copper Alloy |
Gauge Wetted Parts | Copper |
Hazardous Location Rating | Not Rated |
Includes | Vent Plug |
Includes Mounting Hardware | No |
Includes Vent Plug | Yes |
Ip Rating, Nema Rating | Not Rated |
Lens Material | Plastic , Polycarbonate |
Liquid Filled | Yes |
Liquid-filled Case | Yes |
Mfr. Series | 201L Series |
Mounting Hardware Included | No |
Mounting Type | Stem Mount |
Nominal Dial Size | 2" |
Non-sparking | No |
Panel-mountable | No |
Pointer Color | Black |
Pointer Material | Aluminum |
Pressure And Vacuum Gauge Type | Pressure Gauge |
Pressure Gauge Type | Industrial Pressure Gauge |
Pressure Range | 0 psi to 200 psi |
Pressure Range (secondary) | 0 psi to 200 psi |
Pressure Range Type | Pressure |
Primary Scale Minor Graduations | 5 |
Primary Scale Units | Psi |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/8" |
Process Connection Type | NPT |
Range | 0 psi to 200 psi |
Removable Bezel | No |
Scale Type | Dual |
Secondary Pressure Range | 0 Bar to 14 Bar |
Secondary Scale Units | Bar |
Sensor Material | Copper Alloy |
Smallest Graduation | 5 psi |
Socket Material | Copper Alloy |
Vibration Resistance | Liquid Filled |
Wetted Materials | Copper Alloy |
Ambient Operating Temperature Range | 30°F to 160°F |
Case Construction | Stainless Steel |
Case Diameter | 2.27" |
Case Material | Stainless Steel |
Gauge Accuracy Grade | Grade B Commercial |
Gauge Application | Corrosion Resistant Case |
Gauge Case Material | Stainless Steel |
Includes Calibration Certificate | No |
Ip/nema Rating | Not Rated |
Lens Material - Gauge | Plastic |
Manufacturer Warranty Length | 1 yr. |
Primary Graduations | 5 |
Primary Pressure Range | 0 to 200 |
Process Connection | 1/8" NPT Male |
Series | 201L Series |
Standards | ASME |
Wetted Parts Material | Copper Alloy |