PHOENIX NH8495F Dual Wheel Simulators Full Set 19.5 In | AD2VBV 3UMD7

PHOENIX NH8495F Dual Wheel Simulators Full Set 19.5 In

Item: AD2VBV Model: NH8495FCross Ref: 3UMD7
In Stock

Get it by Monday, Jun 16

€376.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Wheel Simulators, DOT Mount
MaterialStainless Steel
TypeFront Axle Set
Bolt Circle Diameter275 mm
FinishStainless Steel
For Wheel Diameter19.5"
IncludesInstallation Tool, Mounting Hardware
Number Of Hand Holes4
Number Of Lugs8
Product TypeDual Wheel Simulators, DOT Mount
Vehicle TypeSemi, Truck
Vehicle Wheel StyleDual

Shipping Info:

Ship weight (kg) 6.2775
Ship height (cm)23.62
Ship length (cm)53.59
Ship width (cm)54.86
HS code8708706060
Country of OriginCN

Product Variants

ProductModelMaterialPrice
PHOENIX NH8494 Dual Wheel Simulators Chevy/ford/freight | AD2UZN 3ULZ1 NH8494Stainless Steel€583.34
PHOENIX NH8496 Dual Wheel Simulators Fl50 Fl60 | AD2UZP 3ULZ3 NH8496Stainless Steel€736.84
PHOENIX NH4860 Dual Wheel Simulators C4500-c5500 | AD2UZQ 3ULZ4 NH4860Stainless Steel€671.20
PHOENIX N252F Dual Wheel Simulators Front 2 Hand Holes | AD2UZR 3ULZ5 N252FStainless Steel€563.55
PHOENIX N252R Dual Wheel Simulators Rear 2 Hand Holes | AD2UZT 3ULZ6 N252RStainless Steel€946.15
PHOENIX NH252F Dual Wheel Simulators Front Hub Pilot | AD2UZU 3ULZ7 NH252FStainless Steel€524.69
PHOENIX NH252R Dual Wheel Simulators Rear Hub Pilot | AD2UZV 3ULZ8 NH252RStainless Steel€818.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHOENIX NH8495F Dual Wheel Simulators Full Set 19.5 In
€376.21 /unit