Flat Shipping

Flat Shipping at €24.99 + VAT

PHOENIX NF10F Dual Wheel Simulators Front Axle 16 In | AD2VBJ 3UMC6

PHOENIX NF10F Dual Wheel Simulators Front Axle 16 In

Item: AD2VBJ Model: NF10FCross Ref: 3UMC6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€309.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Wheel Simulators, DOT Mount
MaterialStainless Steel
TypeFront Axle
Bolt Circle Diameter7.25"
FinishStainless Steel
For Wheel Diameter16"
IncludesInstallation Tool, Mounting Hardware
Number Of Hand Holes4
Number Of Lugs10
Product TypeDual Wheel Simulators, DOT Mount
Vehicle TypeRV, Truck
Vehicle Wheel StyleDual

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)19.05
Ship length (cm)53.34
Ship width (cm)53.34
HS code8708706060
Country of OriginCN

Product Variants

ProductModelMaterialPrice
PHOENIX NH8494 Dual Wheel Simulators Chevy/ford/freight | AD2UZN 3ULZ1 NH8494Stainless Steel€583.34
PHOENIX NH8496 Dual Wheel Simulators Fl50 Fl60 | AD2UZP 3ULZ3 NH8496Stainless Steel€736.84
PHOENIX NH4860 Dual Wheel Simulators C4500-c5500 | AD2UZQ 3ULZ4 NH4860Stainless Steel€671.20
PHOENIX N252F Dual Wheel Simulators Front 2 Hand Holes | AD2UZR 3ULZ5 N252FStainless Steel€563.55
PHOENIX N252R Dual Wheel Simulators Rear 2 Hand Holes | AD2UZT 3ULZ6 N252RStainless Steel€946.15
PHOENIX NH252F Dual Wheel Simulators Front Hub Pilot | AD2UZU 3ULZ7 NH252FStainless Steel€524.69
PHOENIX NH252R Dual Wheel Simulators Rear Hub Pilot | AD2UZV 3ULZ8 NH252RStainless Steel€818.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHOENIX NF10F Dual Wheel Simulators Front Axle 16 In
€309.23 /unit