PHILLOCRAFT 4LMF4 Production Table Starter Hardboard 96 x 48 | AD8PRB

PHILLOCRAFT 4LMF4 Production Table Starter Hardboard 96 x 48

Item: AD8PRB Model: 4LMF4
In Stock

Get it by Monday, Jun 16

€1,628.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Table
ColorPutty
Depth48"
Edge TypeStraight
Leg TypeAdjustable Height Straight
Top Thickness1"
Width96"
Work Surface MaterialHardboard
AssemblyUnassembled
Display Qty1
Edge ShapeSquare
FeaturesDouble Faced with Tempered Hard Board, Smooth Rolled Edges
Foot TypePlain
Frame Gauge12 ga.
Frame MaterialSteel
Frame Material FinishPowder Coated
Height AdjustabilityAdjustable Height
Height Adjustment Increments3 3/8"
Height Adjustment MechanismBolt
Included ComponentsNo Additional Components
IncludesHardware
Maximum Adjustable Height37"
Minimum Adjustable Height33"
MobilityStationary
Number Of Drawers0
Number Of Height Positions2
Number Of Shelves0
Overall Depth48"
Overall Height Range33" to 37"
Overall Load Capacity3200 lbs.
Overall Width96"
Overall Wxd96" x 48"
Top Gauge / Thickness1"
Top Material FinishElectrostatic Baked On Epoxy
Top Surface MaterialEngineered Wood
Unit TypeStarter
Work Surface Depth48"
Work Surface Width96"

Shipping Info:

Ship weight (kg) 100.8
Ship height (cm)22.86
Ship length (cm)121.92
Ship width (cm)22.86
HS code9403200030
Country of OriginUS

Product Variants

ProductModelDepthColorEdge TypeWork Surface MaterialLeg TypeMaterialTop ThicknessPrice
PHILLOCRAFT 4LMF3 Production Table Starter Hardboard 96 x 42 | AD8PRA 4LMF342"PuttyStraightHardboardAdjustable Height Straight-1"€1,272.56
PHILLOCRAFT 4LMF5 Production Table Starter Hardboard 96 x 54 | AD8PRC 4LMF554"PuttyStraightHardboardAdjustable Height Straight-1"€1,528.52
RFQ
PHILLOCRAFT WS2496 Production Table Starter Hardboard 96 x 24 | AE7TXL 6AJN6 WS249624"PuttyStraightHardboardAdjustable Height Straight-1"€1,168.54
PHILLOCRAFT WS3096 Production Table Starter Hardboard 96 x 30 | AE7TXM 6AJN7 WS309630"PuttyStraightHardboardAdjustable Height Straight-1"€1,257.56
PHILLOCRAFT WS2496L Production Table Starter Laminate 96 x 24 | AE7TXN 6AJN8 WS2496L24"GrayStraightPlastic LaminateAdjustable Height Straight-1"€1,363.98
PHILLOCRAFT WS3096L Production Table Starter Laminate 96 x 30 | AE7TXP 6AJN9 WS3096L30"GrayStraightPlastic LaminateAdjustable Height Straight-1"€1,414.95
PHILLOCRAFT WS3696L Production Table Starter Laminate 96 x 36 | AE7TXQ 6AJP0 WS3696L36"GrayStraightPlastic LaminateAdjustable Height Straight-1"€1,519.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILLOCRAFT 4LMF4 Production Table Starter Hardboard 96 x 48
€1,628.92 /unit