Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS MHC70/U/M/3K ELITE Metal Halide HID Bulb, Universal Burning, BD17, Medium Screw, 70W MH, 70 W Watts | CT7RBT

PHILIPS MHC70/U/M/3K ELITE Metal Halide HID Bulb, Universal Burning, Medium Screw, 70W MH, 70W

Item: CT7RBT Model: MHC70/U/M/3K ELITECross Ref: 492Y69
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHid Bulb
Amps0.91A
Ansi CodeC98/E
Bulb Base TypeMedium Screw
Bulb Beam Angle360°
Bulb DesignationMHC70/U/M/3K ELITE
Bulb Dia.2 1/8"
Bulb FinishClear
Bulb HousingGlass
Bulb Operating PositionUniversal Burning
Bulb ToneWarm White
Color Temp.3000 K
DimmableNo
Environmental UsageIndoor/Outdoor
For Enclosed FixturesYes
Light AppearanceWarm White
Light ColorWhite
Light DistributionOmnidirectional
Light Output7400 lm
Lighting TechnologyMetal Halide
Max. Operating Temp.752°F
Min. Operating Temp.-40°F
Overall Bulb ShapeB
Overall Length5 1/2"
Rated Life16000 hrs.
ShapeBD17
Shatter-resistantNo
Voltage110V
Wattage70.4 W
Bulb Diameter2 1/8"
Bulb ShapeBD17
Color Rendering Index89
Color Temperature3000 K
Current0.91A
Light TechnologyMetal Halide
Manufacturers Warranty Length1 yr.
Maximum Operating Temperature752°F
Maximum Operating Temperature-40°F
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0968
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLighting TechnologyShapeBulb Base TypeColor Temp.Bulb Dia.For Enclosed FixturesBulb Beam AngleLight DistributionPrice
PHILIPS C50S68/M High Pressure Sodium Bulb, Universal Burning, BD17, Medium Screw, 50W HPS, 50 With Watts | CT7RBE C50S68/MHigh Pressure SodiumBD17Medium Screw2100 K2.15"Yes360°Omnidirectional€34.28
PHILIPS C70S62/M High Pressure Sodium Bulb, Universal Burning, BD17, Medium Screw, 70W HPS, 70 With Watts | CT7RBF C70S62/MHigh Pressure SodiumBD17Medium Screw2100 K2.15"Yes360°Omnidirectional€28.62
PHILIPS C100S54/M High Pressure Sodium HID Bulb, Universal Burning, BD17, Medium Screw, 100W HPS | CT7RBG C100S54/MHigh Pressure SodiumBD17Medium Screw2100 K2.15"Yes360°Omnidirectional€29.07
PHILIPS C400S51/2 High Pressure Sodium HID Bulb, Universal Burning18, Mogul Screw, 400W HPS, 400 With Watts | CT7RBH C400S51/2High Pressure SodiumED18Mogul Screw (E39)2100 K2 1/4"Yes360°Omnidirectional€45.48
PHILIPS C400S51/ALTO NC HPS High Pressure Sodium HID Bulb, Universal Burning18, Mogul Screw, 400W HPS, 400 With Watts | CT7RBJ C400S51/ALTO NC HPSHigh Pressure SodiumED18Mogul Screw (E39)2100 K2 1/4"Yes360°Omnidirectional€37.53
PHILIPS C400S51/ALTO High Pressure Sodium HID Bulb, Universal Burning18, Mogul Screw, 400W HPS, 400 With Watts | CT7RBK C400S51/ALTOHigh Pressure SodiumED18Mogul Screw (E39)2100 K2 1/4"Yes360°Omnidirectional€31.62
PHILIPS C150S55/ALTO High Pressure Sodium HID Bulb, Universal Burning23-1/2, Mogul Screw, 150W HPS | CT7RBL C150S55/ALTOHigh Pressure SodiumED23-1/2Mogul Screw (E39)2100 K2.938"Yes360°Omnidirectional€27.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS MHC70/U/M/3K ELITE Metal Halide HID Bulb, Universal Burning, Medium Screw, 70W MH, 70W
€69.33 /unit