Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS F54T5 841 HO EA ALTO 49W Linear Fluorescent, T5 | CV4QUH

PHILIPS F54T5 841 HO EA ALTO 49W Linear Fluorescent, T5

Item: CV4QUH Model: F54T5 841 HO EA ALTO 49WCross Ref: 796NU3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb
Amps0.46A
Bulb Base TypeG5
Bulb ShapeT5
Bulb Ul TypeNo Ul Type
Color Rendering Index82
Color Temp.4100 K
DimmableYes
Light ColorCool White
Lighting TechnologyFluorescent
Lumens5000 lm
Nominal Length4 ft.
Number Of Cases40
Overall Length45 1/4"
Rated Life30000 hrs.
Wattage48 W
Wattage Equivalency49 W LFL
Bulb DesignationF54T5 841 HO EA ALTO
Bulb Diameter3/4"
Bulb HousingGlass
Color Temperature4100 K
Current0.46A
High OutputYes
Light AppearanceCool White 4100 to 4900K
Light Output5000 lm
Light TechnologyFluorescent
Shatter-resistantNo
Start TypePreheat

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBulb Base TypeNominal LengthOverall LengthBulb ShapeLighting TechnologyWattageColor Rendering IndexDimmablePrice
PHILIPS 14.5T8/MAS/48-830/MF20/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZL 14.5T8/MAS/48-830/MF20/P 10/1Medium Bi-Pin (G13)4 ft.47 3/4"T8LED14.5 W80No€23.48
PHILIPS 16.9T8/MAS/48-835/MF25/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZM 16.9T8/MAS/48-835/MF25/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED16.9 W80Yes€24.11
PHILIPS 14.5T8/MAS/48-840/MF21/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZN 14.5T8/MAS/48-840/MF21/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED14.5 W80Yes€24.51
PHILIPS 10.5T8/MAS/48-850/MF16/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZP 10.5T8/MAS/48-850/MF16/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED10.5 W80Yes€22.52
PHILIPS 14.5T8/MAS/48-850/MF21/P 10/1 Ballast ByPass LED Replacement, T8, Medium Bi-Pin | CT7QZQ 14.5T8/MAS/48-850/MF21/P 10/1Medium Bi-Pin (G13)4 ft.47 1/4"T8LED14.5 W80Yes€21.99
PHILIPS 42T8HO/COR/96-850/MF54/G/R17d 10/1 Ballast ByPass LED Replacement, T8, Recessed Double Contact | CT7QZR 42T8HO/COR/96-850/MF54/G/R17d 10/1Recessed Double Contact8 ft.94 1/2"T8LED42 W80Yes€50.08
PHILIPS 42T8HO/COR/96-840/MF54/G/R17d 10/1 Ballast ByPass LED Replacement, T8, Recessed Double Contact, 4000K | CT7QZT 42T8HO/COR/96-840/MF54/G/R17d 10/1Recessed Double Contact8 ft.94 1/2"T8LED42 W80Yes€50.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS F54T5 841 HO EA ALTO 49W Linear Fluorescent, T5
€20.69 /unit