Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS F32T8/TL965/ALTO TG 30PK Linear Fluorescent Bulb, 4 ft Nominal Length | CT7RAB

PHILIPS F32T8/TL965/ALTO TG 30PK Linear Fluorescent Bulb, 4 ft Nominal Length

Item: CT7RAB Model: F32T8/TL965/ALTO TG 30PKCross Ref: 492X85
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.32 /unit
This product can only be shipped in multiples of 30
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb
Amps265 mA
Ansi Code1005-2
Bulb Base TypeMedium Bi-Pin (G13)
Bulb Beam Angle
Bulb DesignationF32T8/TL965/ALTO TG
Bulb Dia.1 1/8"
Bulb FinishFrosted
Bulb HousingGlass
Bulb ToneDaylight
Color Rendering Index90
Color Temp.6500 K
DimmableYes
High OutputNo
Lamp ToneDaylight
Length48"
Light ColorWhite
Light Output2600 lm
Lighting TechnologyFluorescent
Min. Operating Temp.32°F
Nominal Length4 ft.
Rated Life36000 hrs.
ShapeT8
Shatter-resistantYes
Voltage137V AC
Wattage32 W

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeBulb Base TypeColor Temp.VoltageBulb Dia.Bulb DesignationColor Rendering IndexHigh OutputPrice
PHILIPS F40T12/CWSupreme/ALTO TG Linear Fluorescent Bulb, 4 ft Nominal Length, T12, Medium Bi-Pin | CT7RUZ F40T12/CWSupreme/ALTO TGT12Medium Bi-Pin (G13)4100 KBallast Dependent1 1/2"F40T12/CW/ALTO89No€36.17
PHILIPS F54T5/841/HO/ALTO TG 40PK Linear Fluorescent Bulb, 4 ft Nominal Length, T5, Miniature Bi-Pin | CT7RVA F54T5/841/HO/ALTO TG 40PKT5Miniature Bi-Pin4100 KBallast Dependent3/4"F54T5/841/HO/ALTO TG85Yes€63.11
PHILIPS F32T8/TL941/ALTO TG 30PK Linear Fluorescent Bulb, 4 ft Nominal Length, T8, Medium Bi-Pin, 32W LFL, 32 W Watts | CT7RVB F32T8/TL941/ALTO TG 30PKT8Medium Bi-Pin (G13)4100 KBallast Dependent1"F32T8/TL941/ALTO TG90No€27.55
PHILIPS F32T8/TL935/ALTO TG 30PK Linear Fluorescent Bulb, 4 ft Nominal Length, T8, Medium Bi-Pin, 32W LFL, 32 W Watts | CT7RVC F32T8/TL935/ALTO TG 30PKT8Medium Bi-Pin (G13)3500 K137V AC1 1/8"F32T8/TL935/ALTO TG90No€30.21
PHILIPS F54T5/850/HO/ALTO TG Linear Fluorescent Bulb, 4 ft Nominal Length, T5, Miniature Bi-Pin, 54.1W LFL | CT7RVD F54T5/850/HO/ALTO TGT5Miniature Bi-Pin5000 KBallast Dependent5/8"F54T5/850/HO/ALTO TG82Yes€57.23
PHILIPS F32T8/TL950/ALTO TG 30PK Linear Fluorescent Bulb, 4 ft Nominal Length, T8, Medium Bi-Pin | CT7RXN F32T8/TL950/ALTO TG 30PKT8Medium Bi-Pin (G13)5000 KBallast Dependent1"F32T8/TL950/ALTO TG90No€31.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS F32T8/TL965/ALTO TG 30PK Linear Fluorescent Bulb, 4 ft Nominal Length
€34.32 /unit